Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 32W279 Push Button Enclosure Nema 4 4 X | AC6CZR

DAYTON 32W279 Push Button Enclosure Nema 4 4 X

Item: AC6CZR Model: 32W279
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure
Base ColorBlack
Conduit Size1/2"
Depth2.91"
Height2.1"
Hole Size22 mm , 22.5 mm
Lid ColorGray
MaterialPlastic
Nema RatingNEMA 4, NEMA 4X
No. Of Columns1
Number Of Columns1
Number Of Holes1
Width2 17/25"
ColorGray
Compatible Conduit Size - Maximum1/2"
Compatible With SeriesSeries RP2B
Environments & ApplicationsWashdown Corrosion Resistant
Overall Depth2 15/16"
Overall Height2"
Overall Width2 11/16"
Panel Mounting Hole Diameter22 mm
StandardsCSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.37
Ship length (cm)8.89
Ship width (cm)7.62
HS code8538908080
Country of OriginIN

Product Variants

ProductModelHole SizeMaterialDepthNumber Of HolesNumber Of ColumnsNema RatingConduit SizeColorPrice
DAYTON 32W278 Metallic Enclosure Nema 4 And 4 X | AC6CZQ 32W27822 mmZinc Alloy2.1"11NEMA 4, NEMA 4X1/2"Gray€16.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32W279 Push Button Enclosure Nema 4 4 X
€27.98 /unit