DAYTON 32V137 Ibc Mixer Bung 1/2 Hp 316 Stainless Steel | AC6CAA

DAYTON 32V137 Ibc Mixer Bung 1/2 Hp 316 Stainless Steel

Item: AC6CAA Model: 32V137
In Stock

Get it by Monday, Jun 16

€1,775.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIBC Mixer
Compatible Viscosity LevelMedium
Drive StyleGear
Electrical ConnectionWire Leads
GradeGrade 316
Hp1/2 hp
Max. Speed450 RPM
Maximum ViscosityNot Applicable
Motor TypeTotally Enclosed Fan Cooled
Mounting BracketsThread Into Bung
Number Of Blades2
Pitch AngleNot Applicable
Pitch Ratio11
Pitch TypeMachine Pitch
Power SourceCorded
Power Source - Drum MixersCorded Electric
Propeller TypeFolding
RotationRight Hand
Shaft Dia.1"
Shaft Length40"
Shaft MaterialStainless Steel
StyleBung Entering
TypeBung Entering
Horsepower1/2 hp
Maximum Mixing Speed450 RPM
Mixer StyleBung Entering
Mounting LocationTop
Mounting TypeThread Into Bung
PhaseSingle
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 30.0375
Ship height (cm)34.29
Ship length (cm)116.84
Ship width (cm)31.75
HS code8479820040
Country of OriginIN

Product Details:

Dayton 32V137 IBC mixer is ideal for blending / mixing low viscosity fluids and dissolving, suspending low concentrations of solids in fluid / water / oils / syrups. Dayton IBC mixersare suitable for mixing through various containers at the same time (turn by turn).

Features:

  • It features a totally enclosed fan-cooled style motor for preventing overheating even under extended usage.
  • It has a 316 stainless steel shaft for high durability and structural strength.
  • It features a corded design for reaching multiple containers and mixing solutions in the vicinity.
  • It has a folding style propeller for secure & easy storage when not in use.

Frequently Asked Questions:

Q. What is the rated operating temperature of this Dayton 32V137 IBC mixer?

A. It is rated to operate within a temperature range of 30 to 100 degrees F.

Q. Does this Dayton 32V137 IBC mixer require lubrication?

A. Yes, the gear box of this Dayton IBC mixer should be lubricated occasionally for smooth operation.

Q. What is the shaft length of this Dayton 32V137 IBC mixer?

A. The shaft length of this mixer is 40 inches.

Product Variants

ProductModelHpShaft LengthPitch TypeNumber Of BladesPropeller TypeCompatible Viscosity LevelMax. SpeedGradePrice
DAYTON 32V138 Ibc Mixer Bung 3/4 Hp 316 Stainless Steel | AC6CAB 32V1383/4 hp40"Machine Pitch2FoldingMedium450 RPMGrade 316€1,707.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32V137 Ibc Mixer Bung 1/2 Hp 316 Stainless Steel
€1,775.83 /unit