Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 32V124 Drum Mixer 1/4 To 1/2 Hp 316 Stainless Steel | AC6BZL

DAYTON 32V124 Drum Mixer 1/4 To 1/2 Hp 316 Stainless Steel

Item: AC6BZL Model: 32V124
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€937.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Mixer
Air Inlet GenderFemale
Compatible Container TypeDrum
Compatible Viscosity LevelLow
For Use WithOpen Top Tank
GradeGrade 316
Max. Speed2000 RPM
MotorPneumatic
Power Source - Drum MixersPneumatic
Propeller TypeFolding
Shaft Dia.5/8"
Shaft Length32"
Shaft MaterialStainless Steel
StyleOpen
TypeBung Entering
Air Inlet Size1/4"
Air Inlet TypeNPT
Mixer StyleOpen
Mounting LocationSide
Mounting TypeClamp

Shipping Info:

Ship weight (kg) 9.7875
Ship height (cm)20.32
Ship length (cm)100.33
Ship width (cm)26.67
HS code8479820040
Country of OriginCN

Product Variants

ProductModelShaft LengthStyleMounting BracketsPropeller TypeCompatible Viscosity LevelPitch TypeNumber Of BladesGradePrice
DAYTON 32V123 Drum Mixer 1/2 Hp 316 Stainless Steel | AC6BZK 32V12332"Bung Entering-FoldingLow--Grade 316€1,015.77
DAYTON 32V135 Drum Mixer Open Tank 1/2 Hp 316 Stainless Steel | AC6BZY 32V13532"Bung EnteringClamp To Drum LipFoldingLowMachine Pitch2Grade 316€816.98
DAYTON 32V136 Drum Mixer Closed Drum 1/2 Hp 316 Stainless Steel | AC6BZZ 32V13629"Bung EnteringThread Into BungFoldingLowMachine Pitch2Grade 316€883.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32V124 Drum Mixer 1/4 To 1/2 Hp 316 Stainless Steel
€937.84 /unit