DAYTON 31TU28 Motor 3-phase Class F 208-230/460v 2 Hp | AG2NNG

DAYTON 31TU28 Motor 3-phase Class F 208-230/460v 2 Hp

Item: AG2NNG Model: 31TU28
In Stock

Get it by Tuesday, Jun 10

€495.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Cc NumberCC060A
Duty CycleContinuous
Efficiency86.5%
Efficiency GroupPremium
Frame143-5TC/56HCZ
Frame MaterialSteel
Frequency60 Hz
Full Load Amps5.6/2.8A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp2 hp
IncludesDayton Integral & Fractional Hp Motor Installation Guide
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Nameplate Rpm1745 RPM
No. Of Speeds1
Overall Length13 1/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 1/8"
Thermal ProtectionNone
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft10 1/4"
Motor BearingsBall
Motor Frame MaterialRolled Steel
StandardsCSA (258525), UL (E47479)

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)23.11
Ship length (cm)39.37
Ship width (cm)31.75
HS code8501524000
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignHpFull Load AmpsService FactorNameplate RpmEfficiencyOverall LengthRpm RangePrice
DAYTON 31TU22 Motor 3-phase Class F 208-230/460v 1 Hp | AG2NNA 31TU22Open Dripproof1 hp2.9/1.5A1.153520 RPM80%13 1/4"3001-3600 RPM€398.18
DAYTON 31TU23 Motor 3-phase Class F 208-230/460v 1 Hp | AG2NNB 31TU23Open Dripproof1 hp3.1/1.5A1.151755 RPM85.5%13 1/4"1701-1800 RPM€800.90
DAYTON 31TU24 Motor 3-phase Class F 208-230/460v 1 Hp | AG2NNC 31TU24Open Dripproof1 hp4/2A1.151165 RPM82.5%13 1/4"1101-1200 RPM€637.67
DAYTON 31TU27 Motor 3-phase Class F 208-230/460v 2 Hp | AG2NNF 31TU27Open Dripproof2 hp5/2.5A1.153515 RPM85.5%13 1/4"3001-3600 RPM€501.50
DAYTON 31TU29 Motor 3-phase Class F 208-230/460v 3 Hp | AG2NNH 31TU29Open Dripproof3 hp7.4/3.7A1.153490 RPM85.5%13 1/4"3001-3600 RPM€539.77
DAYTON 31TU30 Motor 3-phase Class F 208-230/460v 3 Hp | AG2NNJ 31TU30Open Dripproof3 hp7.6/3.8A1.151750 RPM89.5%15 1/4"1701-1800 RPM€646.47
DAYTON 31TU31 Motor 3-phase Class F 208-230/460v 1 Hp | AG2NNK 31TU31Totally Enclosed Fan Cooled1 hp2.7/1.4A1.153525 RPM81.5%13 1/8"3001-3600 RPM€448.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31TU28 Motor 3-phase Class F 208-230/460v 2 Hp
€495.48 /unit