DAYTON 31TT03 Motor Capacitor Start / Capacitor Run Open Dripproof 1hp 3450 56 Eff 80.4 | AG2NKY

DAYTON 31TT03 Motor Capacitor Start / Capacitor Run Open Dripproof 1hp 3450 56 Eff 80.4

Item: AG2NKY Model: 31TT03
In Stock

Get it by Tuesday, Jun 17

€545.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredYes
DutyContinuous
Duty CycleContinuous
Efficiency80.4%
Efficiency GroupPremium
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps8.8/4.9-4.4A
Green Certification Or Other RecognitionEnergy Aware
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Hp1 hp
IncludesStart/Run Capacitors
Insulation ClassClass B
Inverter RatedNo
Length Less Shaft10 7/16"
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Efficiency GroupPremium Efficient
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Nominal Efficiency80.4%
Number Of Speeds1
Overall Length12 3/8"
Phase1
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115/208-230V AC
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
StandardsUL (E47479)

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)27.69
Ship length (cm)33.78
Ship width (cm)23.62
HS code8501406040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsService FactorMounting TypeFrameThermal ProtectionPrice
DAYTON 20CL53 Motor Capacitor Start/capacitor Run Open Dripproof 1/2 Hp 3450 48 Eff 72.4 | AF6QTG 103805.00115/208-230V AC3450 RPM1/2 hp4.4/2.4-2.2A1.25Rigid Base48Automatic€425.77
DAYTON 30PT69 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56 Eff 81.8 | AF9PXF 30PT69115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56Automatic€478.99
DAYTON 30PT70 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56 Eff 81.8 | AF9PXG 30PT70115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56None€523.51
DAYTON 30PT71 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56h Eff 81.8 | AF9PXH 30PT71115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56HAutomatic€451.04
DAYTON 30PT38 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/4 Hp 1725 56c Eff 68.5 | AF9QDR 30PT38115/230V AC1725 RPM1/4 hp3.1/1.5A1.35Face56CNone€366.76
DAYTON 30PT40 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/2 Hp 1725 56c Eff 76.2 | AF9QDT 30PT40115/230V AC1725 RPM1/2 hp5/2.6A1.25Face56CNone€575.82
DAYTON 30PT41 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56c Eff 81.8 | AF9QDU 30PT41115/230V AC1725 RPM3/4 hp7/3.5A1.25Face56CNone€645.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31TT03 Motor Capacitor Start / Capacitor Run Open Dripproof 1hp 3450 56 Eff 80.4
€545.75 /unit