Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 31CC63 Filter Media For Fan Size 4-11/16 Inch | AG2ATT

DAYTON 31CC63 Filter Media For Fan Size 4-11/16 Inch

Item: AG2ATT Model: 31CC63
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Guard
Depth3/8"
Fits Fan ShapeSquare
For Fan Size3 1/8"
Height3 1/8"
IncludesFan Guard
MaterialPlastic, Polyurethane
Media MaterialPolyurethane Foam
Radiator Connection3 1/8"
Width568702"
FinishBlack
Frame MaterialPlastic
Mounting Eye O.c.(4) 2 13/16"
Ppi Rating30
Product TypeCompact Axial Fan Filter and Guard Assembly
StandardsE56070, E60874, ROHS, UL

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.52
Ship length (cm)8.38
Ship width (cm)8.38
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDepthMaterialFor Fan SizeHeightPrice
DAYTON 31CC60 Filter Media For Fan Size 4-11/16 Inch | AG2ATP 31CC601/4"Plastic3 1/8"3 1/8"€0.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31CC63 Filter Media For Fan Size 4-11/16 Inch
€3.83 /unit