Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30XT47 Buzzer Unit Black 50mm 110V | AF9ZUE

DAYTON 30XT47 Buzzer Unit Black 50mm 110V

Item: AF9ZUE Model: 30XT47
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuzzer Unit
Amps Drawn0.012-0.02A
ColorBlack
Diameter50 mm
Height2.734"
Housing MaterialPolycarbonate
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating Temp.-30°C to +60°C
Operating Temp. Range-30°C to +60°C
Sound Level75 dBA to 85 dBA
Sound ModesContinuous, Pulse
Voltage110V
Wattage0.6 W
Housing ColorBlack
Operating Voltage120V AC
Overall Diameter2"
Overall Height2 7/8"
StandardsCE, CUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.59
Ship length (cm)5.59
Ship width (cm)8.13
HS code8531800040
Country of OriginIN

Product Variants

ProductModelSound ModesSound LevelDiameterHeightVoltageAmps DrawnOperating Temp. RangeWattagePrice
DAYTON 30XT46 Buzzer Unit Black 50mm 24VAC/DC | AF9ZUD 30XT46Continuous, Pulse75 dBA to 85 dBA50 mm2.734"-0.012-0.02A-30°C to +60°C0.6 W€49.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30XT47 Buzzer Unit Black 50mm 110V
€48.13 /unit