Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 30PT43 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/3 Hp 1725 56c Eff 72.4 | AF9QDW

DAYTON 30PT43 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/3 Hp 1725 56c Eff 72.4

Item: AF9QDW Model: 30PT43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€503.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Efficiency72.4%
Efficiency GroupPremium
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3.8/1.9A
Green Certification Or Other RecognitionEnergy Aware
Hp1/3 hp
IncludesShaft Slinger, Start Cap 238MFD @ 125V, Run Cap 65MFD @ 240V
Insulation ClassClass B
Inverter RatedNo
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length9 15/16"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionNone
Voltage115/230V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft7 7/8"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeFace/Base
Motor Service Factor1.35
Motor Thermal ProtectionNone
Nominal Efficiency72.4%
StandardsCSA (258501), UL (E47479)

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)25.15
Ship length (cm)33.27
Ship width (cm)25.15
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsService FactorMounting TypeFrameThermal ProtectionPrice
DAYTON 20CL53 Motor Capacitor Start/capacitor Run Open Dripproof 1/2 Hp 3450 48 Eff 72.4 | AF6QTG 103805.00115/208-230V AC3450 RPM1/2 hp4.4/2.4-2.2A1.25Rigid Base48Automatic€425.77
DAYTON 30PT69 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56 Eff 81.8 | AF9PXF 30PT69115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56Automatic€478.99
DAYTON 30PT70 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56 Eff 81.8 | AF9PXG 30PT70115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56None€523.51
DAYTON 30PT71 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56h Eff 81.8 | AF9PXH 30PT71115/230V AC1725 RPM3/4 hp7/3.5A1.25Cradle Base56HAutomatic€451.04
DAYTON 30PT38 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/4 Hp 1725 56c Eff 68.5 | AF9QDR 30PT38115/230V AC1725 RPM1/4 hp3.1/1.5A1.35Face56CNone€366.76
DAYTON 30PT40 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/2 Hp 1725 56c Eff 76.2 | AF9QDT 30PT40115/230V AC1725 RPM1/2 hp5/2.6A1.25Face56CNone€575.82
DAYTON 30PT41 Motor Capacitor Start / Capacitor Run Open Drip-proof 3/4 Hp 1725 56c Eff 81.8 | AF9QDU 30PT41115/230V AC1725 RPM3/4 hp7/3.5A1.25Face56CNone€645.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30PT43 Motor Capacitor Start / Capacitor Run Open Drip-proof 1/3 Hp 1725 56c Eff 72.4
€503.67 /unit