Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G490 Joystick Operator 30mm 5 Dir Momentary

Item: AC4NZF Model: 30G490
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€370.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
BezelMetal
Bezel MaterialMetal
Contact Rating10A @ 600V AC , Not Included
Ip RatingNot Rated
Joystick MaterialMetal
Nema Contact Rating DesignationNot Included , R300
Number Of Directions4 , 5
TypeNon Latching
Contact FormNot Included
Direction Of OperationVertical and Horizontal
Number Of Positions4 + Center Off
Overall Height1.18"
StandardsCE, CSA, UL LISTED
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)13.72
Ship length (cm)5.84
Ship width (cm)5.59
HS code8536509065
Country of OriginCN

Product Details:

    • Joystick Material (Metal)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G490 Joystick Operator 30mm 5 Dir Momentary
€370.76 /unit