Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G484 Potentiometer 30mm Heavy Duty 1000 Ohms | AC4NYZ

DAYTON 30G484 Potentiometer 30mm Heavy Duty 1000 Ohms

Item: AC4NYZ Model: 30G484
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€334.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Potentiometer
Dial Plate Graduations0% to 100%
Max. Amps4 mA
Max. Voltage500V AC
Wattage2 W

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)13.21
Ship length (cm)5.84
Ship width (cm)5.84
HS code8533408070
Country of OriginCN

Product Details:

    • Dial Plate Graduations (0 to 100%)
    • Ohms (1000)

Product Variants

ProductModelMax. VoltageMax. AmpsWattageDial Plate GraduationsPrice
DAYTON 30G485 Potentiometer 30mm Heavy Duty 2500 Ohms | AC4NZA 30G485500V AC4 mA2 W0% to 100%€207.21
DAYTON 30G486 Potentiometer 30mm Heavy Duty 5000 Ohms | AC4NZB 30G486500V AC4 mA2 W0% to 100%€280.03
DAYTON 30G487 Potentiometer 30mm Heavy Duty 10000 Ohms | AC4NZC 30G487500V AC4 mA2 W0% to 100%€280.03
DAYTON 30G489 Potentiometer 30mm Corrosion Resistant 2 Watts 5000 Ohms | AC4NZE 30G489500V AC4 mA2 W0% to 100%€306.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G484 Potentiometer 30mm Heavy Duty 1000 Ohms
€334.99 /unit