Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G475 Illuminated Push Button Cap 30mm White | AC4NYP

DAYTON 30G475 Illuminated Push Button Cap 30mm White

Item: AC4NYP Model: 30G475
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button Cap
Basic MaterialPlastic
ColorWhite
Head MaterialPolycarbonate
Illuminated / Non-illuminatedIlluminated
Nema RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Compatible Operator IlluminationIlluminated
Compatible With BrandDayton
Compatible With Grainger Part Number30G370, 30G371, 30G372, 30G373, 30G374, 30G375, 30G376, 30G377, 30G378, 30G379, 30G380, 30G386
Head ColorWhite
Head StyleExtended
Nema Enclosure RatingNEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Panel Mounting Hole Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)5.59
Ship width (cm)5.08
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorHead MaterialPrice
DAYTON 30G471 Illuminated Push Button Cap 30mm Blue | AC4NYK 30G471BluePolycarbonate€4.19
DAYTON 30G472 Illuminated Push Button Cap 30mm Clear | AC4NYL 30G472ClearPolycarbonate€4.19
DAYTON 30G473 Illuminated Push Button Cap 30mm Green | AC4NYM 30G473GreenPolycarbonate€2.68
DAYTON 30G476 Illuminated Push Button Cap 30mm Yellow | AC4NYQ 30G476YellowPolycarbonate€4.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G475 Illuminated Push Button Cap 30mm White
€4.12 /unit