Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G465 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NYD

DAYTON 30G465 Non-illuminated Push Button 30mm 1no/1nc Green

Item: AC4NYD Model: 30G465
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€218.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Basic MaterialMetal
ColorGreen
Contact Rating10A @ 600V AC
Diameter40 mm
Head MaterialMetal
LegendNo Legend
MaterialMetal
Nema Contact Rating DesignationA600/Q600
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of Operator40 mm Dia. Mushroom
Ac Contact Rating10A @ 600V
Head/lens ColorGreen
Nema Enclosure RatingNEMA 4, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)13.72
Ship length (cm)5.84
Ship width (cm)5.84
HS code8536509035
Country of OriginCN

Product Variants

ProductModelBasic MaterialType Of OperatorLegendNema RatingTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationPrice
DAYTON 30G464 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NYC 30G464Metal40 mm Dia. MushroomNo Legend-Pressure Plate110A @ 600V ACA600/Q600€215.29
DAYTON 30G467 Non-illuminated Push Button 30mm 1no/1nc Red | AC4NYF 30G467Plastic40 mm Dia. MushroomNo LegendNEMA 13, NEMA 4, NEMA 4XPressure Plate110A @ 600V ACA600/Q600€150.80
DAYTON 30G468 Non-illuminated Push Button 30mm 1no/1nc Green | AC4NYG 30G468Plastic40 mm Dia. MushroomNo LegendNEMA 13, NEMA 4, NEMA 4XPressure Plate110A @ 600V ACA600/Q600€137.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G465 Non-illuminated Push Button 30mm 1no/1nc Green
€218.10 /unit