Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G372 Pushbutton 24v 30mm Extended Guard | AC4NUE

DAYTON 30G372 Pushbutton 24v 30mm Extended Guard

Item: AC4NUE Model: 30G372
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
ActionMomentary
Basic MaterialMetal
BezelChrome
ColorClear
Head MaterialMetal
Lamp Module TypeFull Voltage
Lamp Module Voltage24V
Lamp TypeLED
Lamp Voltage24V AC/DC
LegendNo Legend
Type Of OperatorExtended Guard
Bezel MaterialChrome
Head/lens ColorClear
Ip RatingIP65
Lamp Bulb TypeLED
Lamp Voltage - Maximum24V AC/DC
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 4, NEMA 13
Number Of Indicator Lights1
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth1.97"
Overall Height3.07"
Overall Width1.73"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesNon Magnetic
SeriesDayton Series
StandardsCE, CULUS
Terminal ConnectionPressure Plate

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)10.67
HS code8538906000
Country of OriginCN

Product Variants

ProductModelBezelHead MaterialLamp Module TypeBasic MaterialLegendNema RatingLamp VoltagePrice
DAYTON 30G370 Pushbutton 24v 30mm Full Guard | AC4NUC 30G370ChromeMetalFull VoltageMetalNo Legend-24V AC/DC€91.67
DAYTON 30G373 Pushbutton 24v 30mm Full Guard | AC4NUF 30G373PlasticPlasticFull VoltagePlasticNo LegendNEMA 13, NEMA 4, NEMA 4X24V AC/DC€76.29
DAYTON 30G377 Pushbutton 120v 30mm Full Guard | AC4NUK 30G377PlasticPlasticTransformerPlasticNo LegendNEMA 13, NEMA 4, NEMA 4X-€95.08
DAYTON 30G378 Pushbutton 120v 30mm | AC4NUL 30G378PlasticPlasticTransformerPlasticNo LegendNEMA 13, NEMA 4, NEMA 4X-€86.00
DAYTON 30G379 Pushbutton 120vac 30mm Extended Guard | AC4NUM 30G379ChromeMetalTransformerMetalNo Legend--€86.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G372 Pushbutton 24v 30mm Extended Guard
€100.32 /unit