Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G351 Push Button 30mm Maintained Black/Red | AC4NTG

DAYTON 30G351 Push Button 30mm Maintained Black/Red

Item: AC4NTG Model: 30G351
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Basic MaterialPlastic
Bezel MaterialNylon
ColorBlack, Red
Head MaterialABS, Polycarbonate
MaterialPlastic
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Number Of Operators2
Type Of OperatorFull Guard
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Panel Mounting Hole Diameter30 mm
Product TypePendant Push Buttons
Push Button StyleExtended

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.86
Ship length (cm)10.67
Ship width (cm)8.89
HS code8536509035
Country of OriginCN

Product Variants

ProductModelBasic MaterialColorBezel MaterialMaterialType Of OperatorHead MaterialNumber Of OperatorsNema RatingPrice
DAYTON 30G344 Push Button 30mm Maintained 7Color | AC4NTA 30G344MetalMulti ColorDie Cast ZincDie Cast ZincFull GuardABS, Polycarbonate2-€84.29
DAYTON 30G347 Push Button 30mm Maintained Black/Red | AC4NTD 30G347MetalBlack, RedDie Cast ZincDie Cast ZincFull GuardABS, Polycarbonate2-€75.64
DAYTON 30G349 Push Button 30mm Maintained Red/Green | AC4NTF 30G349PlasticGreen, RedNylonPlasticFull GuardABS, Polycarbonate2NEMA 13, NEMA 4, NEMA 4X€70.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G351 Push Button 30mm Maintained Black/Red
€83.00 /unit