Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G291 Selector Switch Illuminated Standard | AC4NPU

DAYTON 30G291 Selector Switch Illuminated Standard

Item: AC4NPU Model: 30G291
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialChrome Die Cast Aluminum , Die Cast Aluminum
CamNo Cam , Short
ColorYellow
Ip RatingNot Rated
Lamp Module TypeModule Not Included
Lamp Module VoltageModule Not Included
Lamp TypeLED
Lamp VoltageNot Rated
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Directions2
Operator Head MaterialPolycarbonate
Position2
Replacement LampNot Applicable
Switch Operation @ Position AO
Switch Operation @ Position BX
Switch Operation @ Position CNo Third Position
Type Of OperatorLever
ActionMaintained/Maintained
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Positions2
Operator IlluminationIlluminated
Panel Mounting Hole Diameter22 mm
SeriesDayton Series
StandardsCE, CSA, IEC, UL LISTED
Switch Function @ 1st PositionOff
Switch Function @ 2nd PositionOn
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position
Switch Head ColorYellow
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)2.79
Ship width (cm)4.57
HS code8538906000
Country of OriginIN

Product Variants

ProductModelCamBezel MaterialSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CIp RatingLamp Module TypeBasic MaterialPrice
DAYTON 30G289 Selector Switch Illuminated Standard | AC4NPR 30G289ShortDie Cast AluminumOXNo Third PositionNot RatedModule Not IncludedMetal€41.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G291 Selector Switch Illuminated Standard
€33.59 /unit