Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G260 Selector Switch 3 Position Standard 22mm | AC4NNK

DAYTON 30G260 Selector Switch 3 Position Standard 22mm

Item: AC4NNK Model: 30G260
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMomentary/Maintained/Momentary
Basic MaterialPlastic
BezelPlastic
Bezel ColorSilver
Bezel MaterialPlastic
CamNo Cam , Short
ColorBlack
Contact Rating10A @ 600V AC 2.5A @ 600V DC
Key RemovalNo Key
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Directions2
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AO , X
Switch Operation @ Position BX
Switch Operation @ Position CO , X
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever
Ac Contact Rating10A @ 600V
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOff
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)2.79
Ship width (cm)4.32
HS code8536509025
Country of OriginIN

Product Variants

ProductModelCamBasic MaterialKey RemovalBezel MaterialSwitch Operation @ Position COperator Head MaterialNumber Of DirectionsBezelPrice
DAYTON 30G261 Selector Switch 3 Position Standard 22mm | AC4NNL 30G261ShortMetalNo KeyDie Cast AluminumOPlastic2Chrome€52.58
DAYTON 30G262 Selector Switch 3 Position Extended 22mm | AC4NNM 30G262No CamPlasticNo KeyPlasticOPlastic2Plastic€15.15
DAYTON 30G272 Selector Switch 3 Position Standard 22mm | AC4NNY 30G272No CamPlasticNo KeyPlasticOPlastic2Plastic€52.58
DAYTON 30G273 Selector Switch 3 Position Standard 22mm | AC4NNZ 30G273ShortMetalNo KeyDie Cast AluminumOPlastic2Chrome€52.58
DAYTON 30G274 Selector Switch 3 Position Extended 22mm | AC4NPA 30G274No CamPlasticNo KeyPlasticOPlastic2Plastic€15.15
DAYTON 30G275 Selector Switch 3 Position Extended 22mm | AC4NPB 30G275No CamMetalNo KeyDie Cast AluminumOPlastic2Chrome€52.58
DAYTON 30G277 Selector Switch 3 Position Keyed 22mm | AC4NPD 30G277No CamMetalAny PositionDie Cast AluminumOPlastic2Chrome€21.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G260 Selector Switch 3 Position Standard 22mm
€13.60 /unit