Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G250 E-Stop Push Button Non-Illuminated 22mm 1NO/1NC | AC4NMZ

DAYTON 30G250 E-Stop Push Button Non-Illuminated 22mm 1NO/1NC

Item: AC4NMZ Model: 30G250
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop Push Button
Basic MaterialPlastic
BezelPlastic
Bezel MaterialPlastic
ColorRed
Contact Rating10A @ 600V AC
Diameter40 mm
Head MaterialNitrile Rubber
LegendNo Legend
MaterialPlastic
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of Operator40 mm Dia. Mushroom
Ac Contact Rating10A @ 600V
ActionMaintained
Contact Form1NO/1NC
Display Qty1
Head/lens ColorRed
Maintained Action ReleasePush/Pull
Mushroom Head Diameter40 mm
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
SeriesDayton Series
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.32
Ship length (cm)9.4
Ship width (cm)4.57
HS code8536509035
Country of OriginIN

Product Details:

    • Illuminated / Non-Illuminated (Non-Illuminated)

Product Variants

ProductModelTerminal ConnectionHead MaterialBezel MaterialColorTerminal Connection TypeNumber Of OperatorsDiameterNema Contact Rating DesignationPrice
DAYTON 30G248 E-Stop Push Button Non-Illuminated 22mm 1NC Red | AC4NMX 30G248Pressure PlateNitrile RubberPlasticRedPressure Plate140 mmA600/Q600€43.78
DAYTON 30G252 E-Stop Push Button Non-Illuminated 22mm 1NC Red | AC4NNB 30G252Pressure PlateNitrile RubberPlasticRedPressure Plate140 mmA600/Q600€43.78
DAYTON 30G254 E-Stop Push Button Non-Illuminated 22mm 1NO/1NC | AC4NND 30G254Pressure PlateNitrile RubberPlasticRedPressure Plate140 mmA600/Q600€52.58
DAYTON 30G256 E-Stop Push Button Non-Illuminated 22mm 1NC Red | AC4NNF 30G256Pressure PlateNitrile RubberPlasticRedPressure Plate140 mmA600/Q600€27.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G250 E-Stop Push Button Non-Illuminated 22mm 1NO/1NC
€62.37 /unit