Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G247 Non-illuminated Push Button 22mm 1no Black | AC4NMW

DAYTON 30G247 Non-illuminated Push Button 22mm 1no Black

Item: AC4NMW Model: 30G247
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Action TypeMomentary
Basic MaterialMetal
Bezel FinishChrome Plated
ColorBlack
Contact Rating10A @ 600V AC
Head MaterialMetal
LegendNo Legend
MaterialMetal
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of OperatorMushroom
Ac Contact Rating10A @ 600V
ActionMomentary
Head/lens ColorBlack
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.65
Ship length (cm)4.32
Ship width (cm)4.32
HS code8536509035
Country of OriginIN

Product Variants

ProductModelType Of OperatorLegendBasic MaterialAction TypeTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationPrice
DAYTON 30G224 Non-illuminated Push Button 22mm 1no Black | AC4NLW 30G224Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€13.98
DAYTON 30G225 Non-illuminated Push Button 22mm 1no Green | AC4NLX 30G225Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€15.19
DAYTON 30G227 Non-illuminated Push Button 22mm 1no Black | AC4NLZ 30G227Full GuardNo LegendMetalMomentaryPressure Plate110A @ 600V ACA600/Q600€13.78
DAYTON 30G228 Non-illuminated Push Button 22mm 1no Green | AC4NMA 30G228Full GuardNo LegendMetalMomentaryPressure Plate110A @ 600V ACA600/Q600€29.93
DAYTON 30G230 Non-illuminated Push Button 22mm 1nc Red | AC4NMC 30G230Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€14.66
DAYTON 30G232 Non-illuminated Push Button 22mm 1no/1nc Black | AC4NME 30G232Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€21.64
DAYTON 30G233 Non-illuminated Push Button 22mm 1no/1nc Green | AC4NMF 30G233Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€20.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G247 Non-illuminated Push Button 22mm 1no Black
€18.08 /unit