Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G234 Non-illuminated Push Button 22mm 1no/1nc Red | AC4NMG

DAYTON 30G234 Non-illuminated Push Button 22mm 1no/1nc Red

Item: AC4NMG Model: 30G234
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
ColorRed
Contact Rating10A @ 600V AC
Head MaterialPlastic
LegendNo Legend
MaterialPlastic
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of OperatorFull Guard
Ac Contact Rating10A @ 600V
ActionMomentary
Head/lens ColorRed
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.37
Ship length (cm)4.06
Ship width (cm)4.06
HS code8536509035
Country of OriginIN

Product Variants

ProductModelType Of OperatorLegendBasic MaterialAction TypeTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationPrice
DAYTON 30G224 Non-illuminated Push Button 22mm 1no Black | AC4NLW 30G224Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€13.98
DAYTON 30G225 Non-illuminated Push Button 22mm 1no Green | AC4NLX 30G225Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€15.19
DAYTON 30G227 Non-illuminated Push Button 22mm 1no Black | AC4NLZ 30G227Full GuardNo LegendMetalMomentaryPressure Plate110A @ 600V ACA600/Q600€13.78
DAYTON 30G228 Non-illuminated Push Button 22mm 1no Green | AC4NMA 30G228Full GuardNo LegendMetalMomentaryPressure Plate110A @ 600V ACA600/Q600€29.93
DAYTON 30G230 Non-illuminated Push Button 22mm 1nc Red | AC4NMC 30G230Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€14.66
DAYTON 30G232 Non-illuminated Push Button 22mm 1no/1nc Black | AC4NME 30G232Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€21.64
DAYTON 30G233 Non-illuminated Push Button 22mm 1no/1nc Green | AC4NMF 30G233Full GuardNo LegendPlasticMomentaryPressure Plate110A @ 600V ACA600/Q600€20.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G234 Non-illuminated Push Button 22mm 1no/1nc Red
€17.36 /unit