DAYTON 2ZXL8 Centrifugal Pump 1/2 Hp 3ph 208-230/460v | AC4HRE

DAYTON 2ZXL8 Centrifugal Pump 1/2 Hp 3ph 208-230/460v

Item: AC4HRE Model: 2ZXL8
In Stock

Get it by Monday, Jun 16

€449.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps1.8-1.7/0.9A
Bearing TypeBall
Best Efficiency Flow29 GPM
Best Efficiency Flow Range @ Head14 to 36 GPM @ 70 to 30 ft.
Best Efficiency Flow Rate @ Head0 GPM
Best Efficiency Head47 ft.
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Drain PlugEasily Accessible
Duty CycleContinuous
For Use With Potable SystemsNo
Frame56J
Height8 1/2"
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialBrass
Impeller TypeClosed
Inlet Pressure200 psi
Length14 2/3"
Max. Case Pressure200 psi
Max. Flow Rate @ 10 Ft.42 GPM
Max. Flow Rate @ 140 Ft.40.5 GPM
Max. Flow Rate @ 15 Ft.40 GPM
Max. Flow Rate @ 20 Ft.39 GPM
Max. Flow Rate @ 25 Ft.37 GPM
Max. Flow Rate @ 30 Ft.36 GPM
Max. Flow Rate @ 40 Ft.32 GPM
Max. Flow Rate @ 50 Ft.28 GPM
Max. Flow Rate @ 60 Ft.21 GPM
Max. Flow Rate @ 70 Ft.15 GPM
Max. Flow Rate @ Head42 GPM @ 10 ft.
Max. Head82 ft.
Max. Liquid Temp.200°F
Max. Operating Pressure35 psi
Max. Solid Dia.5/16"
Media TypeNon Flammable Liquids
Min. Flow Rate @ Head15 GPM @ 70 ft.
Min. Head10 ft.
Motor Enclosure DesignOpen Dripproof
Motor TypeOpen Dripproof
Phase3
Port RotationFour Position
Rpm3450 RPM
Screw FinishZinc Plated
Seal ApplicationLong Life When Not Run Dry Or Pumping Abrasives
Seal MaterialViton
Seal TypeMechanical Carbon On Ceramic
Service Factor1.6
Shaft MaterialStainless Steel
Shut Off Pressure35 psi
Specific Gravity1
TypeHigh Head
Voltage208-230/460V AC
Volute MaterialCast Iron
Wetted MaterialBrass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Width7.9"

Shipping Info:

Ship weight (kg) 19.4175
Ship height (cm)21.59
Ship length (cm)37.34
Ship width (cm)20.07
HS code8413702005
Country of OriginIN

Product Variants

ProductModelHpHousing MaterialVoltagePhaseMax. Flow Rate @ 20 Ft.Max. Flow Rate @ 40 Ft.Max. Flow Rate @ 60 Ft.Compatible Intake Pipe SizePrice
DAYTON 2ZWZ6 Centrifugal Pump 1/2 Hp 1 Ph 115/230v | AC4HPP 2ZWZ61/2 hpBronze115/230V AC139 GPM32 GPM21 GPM1 1/4"€862.91
DAYTON 2ZWZ7 Centrifugal Pump 1/2 Hp 3-phase 208-230/460 | AC4HPQ 2ZWZ71/2 hpBronze208-230/460V AC339 GPM32 GPM21 GPM1 1/4"€760.53
DAYTON 2ZWZ8 Centrifugal Pump 3/4 Hp 1 Ph 115/230v | AC4HPR 2ZWZ83/4 hpBronze115/230V AC149 GPM42 GPM32 GPM1 1/4"€813.46
DAYTON 2ZWZ9 Centrifugal Pump 3/4 Hp 3-phase 208-230/460 | AC4HPT 2ZWZ93/4 hpBronze208-230/460V AC349 GPM42 GPM32 GPM1 1/4"€793.79
DAYTON 2ZXA3 Centrifugal Pump 1 1/2 Hp 1 Ph 115/230v | AC4HPW 2ZXA31 1/2 hpBronze115/230V AC190 GPM78 GPM62 GPM1 1/2"€1,035.06
DAYTON 2ZXA4 Centrifugal Pump 1.5 Hp 3-phase 208-230/460 | AC4HPX 2ZXA41 1/2 hpBronze208-230/460V AC390 GPM78 GPM62 GPM1 1/2"€1,002.59
DAYTON 2ZXA5 Centrifugal Pump 2 Hp 1 Ph 115/230v | AC4HPY 2ZXA52 hpBronze115/230V AC190 GPM78 GPM62 GPM1 1/2"€1,441.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZXL8 Centrifugal Pump 1/2 Hp 3ph 208-230/460v
€449.96 /unit