Item | Centrifugal Pump |
Amps | 2/3.9-4.4A |
Bearing Type | Ball |
Best Efficiency Flow | 54 GPM |
Best Efficiency Flow Range @ Head | 40 to 78 GPM @ 80 to 40 ft. |
Best Efficiency Flow Rate @ Head | 54 GPM @ 70 ft. |
Best Efficiency Head | 70 ft. |
Compatible Discharge Pipe Size | 1 1/4" |
Compatible Intake Pipe Size | 1 1/2" |
Drain Plug | Easily Accessible |
Duty | Continuous |
Duty Cycle | Continuous |
Feet Of Head (minimum) | 10 ft. |
Flow Rate @ 10 Ft Of Head (maximum) | 94 GPM |
Flow Rate @ 20 Ft Of Head (maximum) | 90 GPM |
Flow Rate @ 30 Ft Of Head (maximum) | 85 GPM |
Flow Rate @ 40 Ft Of Head (maximum) | 78 GPM |
Flow Rate @ 50 Ft Of Head (maximum) | 71 GPM |
Flow Rate @ 60 Ft Of Head (maximum) | 62 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | 54 GPM |
Flow Rate @ 80 Ft Of Head (maximum) | 43 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | 32 GPM |
For Media Type | Non-Flammable Liquids |
Frame | 56J |
Height | 8.9" |
Housing Material | Cast Iron |
Hp | 1 1/2 hp |
Hp - Pumps | 1 1/2 hp |
Impeller Design | Closed |
Impeller Material | Cast Iron |
Impeller Type | Closed |
Includes | Manual |
Inlet Pressure | 200 psi |
Length | 15 4/5" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 90 ft. |
Max. Flow Rate @ 10 Ft. | 94 GPM |
Max. Flow Rate @ 15 Ft. | 92 GPM |
Max. Flow Rate @ 20 Ft. | 90 GPM |
Max. Flow Rate @ 25 Ft. | 87 GPM |
Max. Flow Rate @ 30 Ft. | 85 GPM |
Max. Flow Rate @ 40 Ft. | 78 GPM |
Max. Flow Rate @ 50 Ft. | 71 GPM |
Max. Flow Rate @ 60 Ft. | 62 GPM |
Max. Flow Rate @ 70 Ft. | 54 GPM |
Max. Flow Rate @ 80 Ft. | 43 GPM |
Max. Flow Rate @ 90 Ft. | 32 GPM |
Max. Flow Rate @ Head | 94 GPM @ 10 ft. |
Max. Head | 110 ft. , 90 ft. |
Max. Liquid Temp. | 200°F |
Max. Operating Pressure | 47 psi |
Max. Solid Dia. | 5/16" |
Max. Specific Gravity | 1 |
Media Type | Non Flammable Liquids |
Min. Flow Rate @ Head | 32 GPM @ 90 ft. |
Min. Head | 10 ft. |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Motor Frame Designation | 56J |
Motor Type | Open Dripproof |
Overall Height | 8.9" |
Overall Length | 15 4/5" |
Overall Width | 8 4/5" |
Phase | 3 |
Port Rotation | Four Position |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Screw Finish | Zinc Plated |
Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
Seal Material | Viton |
Seal Type | Mechanical , Mechanical Carbon On Ceramic |
Service Factor | 1.3 |
Shaft Material | Stainless Steel |
Shut Off Pressure | 47 psi |
Shut Off Pressure (maximum) | 47 psi |
Solid Diameter (maximum) | 0.31" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | High Head |
Voltage | 208-230/460V AC |
Volute Material | Cast Iron |
Wetted Material | Stainless Steel, Carbon, Cast Iron, Ceramic, Viton |
Wetted Materials | Carbon, Cast Iron, Ceramic, Stainless Steel, Viton |
Width | 8 4/5" |
Connection Type | NPT |
Maximum Flow Rate @ 10 Feet Of Head | 94 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 90 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 85 GPM |
Maximum Flow Rate @ 70 Feet Of Head | 54 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 43 GPM |
Motor Enclosure | Open Dripproof |
Standards | UL LISTED (MOTOR ONLY) |