Item | Pedestal Pump |
Bearing Type | Ball |
Best Efficiency Flow | 30 GPM |
Best Efficiency Flow Range @ Head | 25 to 37 GPM @ 30 to 25 ft. |
Best Efficiency Flow Rate | 30 GPM |
Best Efficiency Head | 26 ft. |
Best Efficiency Range Gpm @ Head | 25-37 GPM @ 30-25 ft. |
Compatible Discharge Pipe Size | 3/4" |
Compatible Intake Pipe Size | 1" |
Drain Plug | Easily Accessible |
Duty | Continuous |
Duty Cycle | Continuous |
Feet Of Head (minimum) | 10 ft. |
Finish | Zinc Plated |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | 41 GPM |
Flow Rate @ 10 Ft. | 41 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | 37 GPM |
Flow Rate @ 20 Ft Of Head (maximum) | 34 GPM |
Flow Rate @ 20 Ft. | 34 GPM |
Flow Rate @ 30 Ft Of Head (maximum) | 25 GPM |
Flow Rate @ 30 Ft. | 25 GPM |
Flow Rate @ 40 Ft Of Head (maximum) | 10 GPM |
Flow Rate @ 40 Ft. | 10 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
Flow Rate Of Water @ 15 Ft. | 37 GPM |
For Media Type | Non-Abrasive Liquids, Non-Flammable Liquids |
For Use With Potable Systems | No |
Gpm Of Water @ 10 Ft. | 41 GPM |
Gpm Of Water @ 20 Ft. | 34 GPM |
Gpm Of Water @ 40 Ft. | 10 GPM |
Height | 6 3/8" |
Housing Material | Cast Iron |
Hp | 1/3 hp |
Impeller Material | Cast Iron |
Impeller Type | Semi Open |
Includes | Manual, Mounting Base, No Motor Or Drive Couplers |
Inlet Pressure | 200 psi |
Inlet Size | 1" |
Length | 6 5/8" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 44 ft. |
Max. Flow Rate | 41 GPM |
Max. Flow Rate @ 15 Ft. | 37 GPM |
Max. Head | 44 ft. |
Max. Liquid Temp. | 200°F |
Max. Pressure | 200 psi |
Max. Specific Gravity | 1 |
Max. Suction Lift | Not Applicable |
Max. System Pressure | 19 psi |
Media Type | Non Abrasive Liquids, Non Flammable Liquids |
Min. Flow Rate | 10 GPM |
Min. Fluid Temp. | 40°F |
Npshr | 200 psi |
Outlet | 3/4" |
Outlet Size | 3/4" |
Outlet Type | NPT |
Overall Height | 6.38" |
Overall Length | 6.63" |
Overall Width | 5 3/4" |
Phase | 1 |
Port Rotation | Four Position |
Priming | Manual |
Pump Housing Material | Cast Iron |
Pumping Application | Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer Of Liquids, Utility, Water Circulation |
Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
Seal Material | Buna N |
Seal Type | Mechanical , Mechanical Carbon On Ceramic |
Self Priming | Manual |
Shaft Material | Stainless Steel |
Shaft Outside Dia. | 5/8" |
Shaft Outside Diameter | 5/8" |
Sized For Horsepower | 1/3 hp |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | Centrifugal |
Volute Material | Cast Iron |
Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Width | 5 3/4" |
Connection Type | NPT |
Manufacturer Warranty Length | 1 yr. |
Maximum Flow Rate @ 10 Feet Of Head | 41 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 25 GPM |