DAYTON 2ZV82 Roof Curb Adustable Width | AC4HGH

DAYTON 2ZV82 Roof Curb Adustable Width

Item: AC4HGH Model: 2ZV82
In Stock

Get it by Thursday, Jun 12

€576.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Curb
Curb Height (in.)12"
FinishGalvanized
Flashing Flange4"
Gauge18 ga.
MaterialSteel
Mounting Flange Surface W4"
TypeAdjustable, Non Ventilated
AdjustabilityAdjustable
ApplicationGeneral Exhaust
Curb Height12"
Curb Inside Width10 1/2" to 19"
Curb Outside Width14 1/2" to 23"
Curb ShapeSquare
Damper Tray Size12" to 19"
FeaturesFlashing Flange
Flashing Flange Width4"
For Fan Base Size16" to 21 1/2"
For Fan TypeDownblast Fans, Filtered Supply Fans, Upblast Fans
For Roof TypeFlat
For Use With16" to 21 1/2" Square Base
Metal Material Thickness18 ga.
Side FormStraight Sided
StandardsUL 705
Ventilation TypeNonventilated

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)34.8
Ship length (cm)58.42
Ship width (cm)58.42
HS code7326908588
Country of OriginMX

Product Variants

ProductModelDamper SizeTypeMaterialCurb Height (in.)GaugeFinishFlashing FlangeMounting Flange Surface WPrice
DAYTON 2ZV83 Roof Curb Adustable Width | AC4HGJ 2ZV83-Adjustable, Non VentilatedSteel12"18 ga.Galvanized4"4"€744.35
DAYTON 2ZV84 Roof Curb Adustable Width | AC4HGK 2ZV8427" to 39"Adjustable, Non VentilatedSteel12"18 ga.Galvanized4"4"€772.88
DAYTON 2ZV85 Roof Curb Adustable Width | AC4HGL 2ZV85-Adjustable, Non VentilatedSteel12"18 ga.Galvanized4"4"€839.38
DAYTON 2ZV86 Roof Curb Adustable Width | AC4HGM 2ZV8650" x 50"Adjustable, Non VentilatedSteel12"18 ga.Galvanized4"4"€931.23
DAYTON 2ZV87 Roof Curb Adustable Width | AC4HGN 2ZV87-Adjustable, Non VentilatedSteel12"18 ga.Galvanized4"4"€1,247.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZV82 Roof Curb Adustable Width
€576.86 /unit