Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2ZB35 Replacement Blower Wheel | AC4DYN

DAYTON 2ZB35 Replacement Blower Wheel

Item: AC4DYN Model: 2ZB35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€549.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blower Wheel
Blade Width8.1"
Bore Dia.7/8"
Compatible With Manufacturer Model Number100-14-4016
Compatible With Mfr. Model No.100-14-4016
Compatible With SeriesRadial Blade Direct Drive Blowers
Fits BrandDayton
For Use With4C121
For Use With Grainger Item Number4C121
For Use With Mfr. Model Number100-14-4016
Hub TypeNot Applicable
IncludesSet Screws
Includes Set ScrewsYes
MaterialAluminum
Number Of Blades6
Number Of Inlet1
Wheel Dia.13 1/2"
Wheel Hub PositionCenter
Wheel MaterialAluminum
Wheel TypeRadial
Bore Diameter7/8"
Compatible With BrandDayton
Compatible With Grainger Part Number4C121
Maximum Speed1750 RPM
Product TypeReplacement Blower Wheel
Wheel Diameter13 1/2"
Wheel Material FinishUncoated

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)24.89
Ship length (cm)35.56
Ship width (cm)35.31
HS code8414901080
Country of OriginUS

Product Variants

ProductModelMaterialWheel Dia.Wheel MaterialBore Dia.Number Of BladesWheel TypePrice
DAYTON 2ZB31 Replacement Blower Wheel | AC4DYJ 2ZB31Aluminum13 1/2"Aluminum1 1/8"6Radial€420.76
DAYTON 2ZB32 Replacement Blower Wheel | AC4DYK 2ZB32Aluminum13 1/2"Aluminum1"6Radial€554.63
DAYTON 2ZB33 Replacement Blower Wheel | AC4DYL 2ZB33Aluminum10 5/8"Aluminum5/8"6Radial€294.49
DAYTON 2ZB34 Replacement Blower Wheel | AC4DYM 2ZB34Aluminum12 1/2"Aluminum7/8"6Radial€396.68
DAYTON 2ZB36 Replacement Blower Wheel | AC4DYP 2ZB36Aluminum12 1/2"Aluminum5/8"6Radial€487.11
DAYTON 2ZB37 Replacement Blower Wheel | AC4DYQ 2ZB37Aluminum12 1/2"Aluminum1"6Radial€606.80
DAYTON 2ZB39 Replacement Blower Wheel | AC4DYT 2ZB39Steel10 5/8"Steel5/8"16-€379.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZB35 Replacement Blower Wheel
€549.25 /unit