DAYTON 2Z933 Speed Reducer C-face 56c 39 1 | AC4DWF

DAYTON 2Z933 Speed Reducer C-face 56c 39 1

Item: AC4DWF Model: 2Z933
In Stock

Get it by Tuesday, Jun 10

€1,277.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
Base To Center4 22/25"
Bearing TypeBall
Bore Dia.5/8"
Dimension U1"
DutyStandard
FinishEpoxy Paint
Frame56C
Gear MaterialSteel
Gear Ratio391
Gear TypeHelical
Housing MaterialCast Iron
Input Rpm1750 RPM
Max. Input Hp1/2 hp
Motor Frame Designation56C
Mounting PositionHorizontal
Mounting TypeHorizontal
Nominal Output Rpm44 RPM
Number Of Stages1
Output Shaft Dia.1"
Output Shaft Height4 7/8"
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load660 lbs.
Parallel/inlineInline, Parallel
Pinion MaterialHardened Steel
Reducer Model No.84379
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationParallel Inline
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Base To Shaft Center4.88"
Housing Material FinishPowder Coated Epoxy Paint
Maximum Output Speed44 RPM
Maximum Output Torque651 lbs.-in.
Mounting OrientationHorizontal
Output Shaft Diameter1"
Overhung Load Capacity660 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 14.1975
Ship height (cm)21.84
Ship length (cm)35.05
Ship width (cm)21.08
HS code8483405050
Country of OriginUS

Product Variants

ProductModelGear TypeOverhung LoadMax. Input HpGear RatioNominal Output RpmMotor Frame DesignationOutput Shaft TypeInput RpmPrice
DAYTON 2Z932 Speed Reducer C-face 56c 57.5 1 | AC4DWE 2Z932Helical660 lbs.1/2 hp-30 RPM56C-1750 RPM€822.99
DAYTON 2Z934 Speed Reducer C-face 56c 29 1 | AC4DWG 2Z934Helical660 lbs.1/2 hp29160 RPM56C-1750 RPM€775.06
DAYTON 2Z935 Speed Reducer C-face 56c 19 1 | AC4DWH 2Z935Helical660 lbs.1/2 hp19191 RPM56C-1750 RPM€1,074.48
DAYTON 4Z614 Speed Reducer C-face 56c 57.5 1 | AE2QYE 4Z614Helical, Spur885 lbs.1/2 hp-30 RPM56CKeyed1750 RPM€904.94
DAYTON 4Z615 Speed Reducer C-face 56c 38.5 1 | AE2QYF 4Z615Helical, Spur863 lbs.1/2 hp-45 RPM56CKeyed1750 RPM€1,088.59
DAYTON 4Z616 Speed Reducer C-face 56c 31 1 | AE2QYG 4Z616Helical, Spur712 lbs.3/4 hp31156 RPM56CKeyed1750 RPM€904.94
DAYTON 4Z617 Speed Reducer C-face 56c 17.5 1 | AE2QYH 4Z617Helical, Spur773 lbs.3/4 hp-100 RPM56CKeyed1750 RPM€1,120.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2Z933 Speed Reducer C-face 56c 39 1
€1,277.67 /unit