Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2YU84 Mounting Bracket 7.5 - 20kw Includes Hardware | AF9KHF

DAYTON 2YU84 Mounting Bracket 7.5 - 20kw Includes Hardware

Item: AF9KHF Model: 2YU84
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Bracket Angle45°
ColorBronze
Depth16 1/2"
For Use With7.5 To 20 Kw Dayton(R) Electric Unit Heater
Frame Extends16 1/2"
Height4"
IncludesMounting Hardware
MaterialSteel
Mounting TypeCeiling
Outside Dimensions - H X W16.5" x 4"
Outside Height16 1/2"
Outside Width4"
Promotion RestrictionNot Eligible For Promotion
Width1"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)44.45
Ship length (cm)14.99
Ship width (cm)5.08
HS code8302496085
Country of OriginUS

Product Variants

ProductModelMounting TypeDepthHeightFits KwMaterialPrice
DAYTON 2YU85 Mounting Bracket Ceiling Includes Hardware | AC4DLU 2YU85Ceiling23 1/4"7"30-50 kWSteel€215.37
DAYTON 2YU92 Mounting Bracket Wall 50kw | AC4DLX 2YU92Wall28.9"15"50 kWSteel€186.46
DAYTON 4TDJ4 Mounting Bracket Wall/ceiling 80 To 100kw | AD9KEB 4TDJ4Ceiling, Wall--80-100 kWSteel€342.20
DAYTON 4TDJ5 Mounting Bracket Ceiling 60 To 100kw | AD9KEC 4TDJ5Ceiling--60-100 kWSteel€892.67
DAYTON 2YU83 Mounting Bracket Celing 3 - 5kw Includes Hardware | AF9KHE 2YU83Ceiling11 3/4"4"3-5 kWSteel€116.45
DAYTON 2YU91 Mounting Bracket Wall 30kw | AF9KHJ 2YU91Wall28.9"15"30 kWSteel€219.69
DAYTON 2YV17 Mounting Bracket Wall 15 - 20kw | AF9KHQ 2YV17Wall20 1/2"10"15-20 kWSteel€158.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YU84 Mounting Bracket 7.5 - 20kw Includes Hardware
€248.97 /unit