Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2YU48 Transformer Unit 240v 60 Hz | AC4DLD

DAYTON 2YU48 Transformer Unit 240v 60 Hz

Item: AC4DLD Model: 2YU48
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Amps30A
Application45 To 60 Second Time Delay On Make When Relay Is Energized
Heater Voltage240V AC
Length2 1/2"
MaterialPhenolic
Mounting TypeUnit
Overall Depth1.3"
Overall Height1 5/8"
Overall Hxwxd1.625" x 2.5" x 1.3"
Overall Width2 1/2"
Phase1
Voltage240V AC
Amperage30A
IncludesRelay and Mounting Hardware
Overall Length2 1/2"
Product TypeTransformer
StandardsUL LISTED, CUL LISTED

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)4.13
Ship length (cm)6.35
Ship width (cm)6.35
HS code8504314065
Country of OriginUS

Product Variants

ProductModelVoltagePhaseMounting TypeMaterialPrice
DAYTON 2YU49 Transformer Unit 277v 60 Hz | AC4DLE 2YU49277V AC1UnitPhenolic€111.81
DAYTON R8285B Relay Transformer | CJ3DDW R8285B----€207.53
DAYTON G865-811-888 Transformer | CJ3QVN G865-811-888----€89.21
DAYTON MHGEC4603GGS Transformer | CJ3QVP MHGEC4603GGS----€42.86
DAYTON 50-K120K Transformer | CJ3QWE 50-K120K----€47.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YU48 Transformer Unit 240v 60 Hz
€118.67 /unit