Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2YEF3 Ind Link Double Strand Connecting | AC4BCN

DAYTON 2YEF3 Ind Link Double Strand Connecting

Item: AC4BCN Model: 2YEF3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Link
Ansi Chain Size80-2
Breaking Strength32600 lbs.
Bushing Dia.11/25"
Bushing Dia. (in.)0.44"
Chain ConstructionRiveted Pin
Chain Link Overall Width2.69" , 5/8" , Connecting Link , No , Riveted Pin , Standard Riveted
Chain Overall Width2 11/16"
Connecting End To Center Line1.326"
Hole Dia.0.314"
Industry Chain Pitch1"
Inside Pin Dia.0.312"
Inside Width5/8"
Link TypeConnecting Link
MaterialSteel
Max. Allowable Load5600 lbs.
Outside Pin Dia.0.312"
Overall Width2.543"
Pin Hole Diameter5/16"
Pin Length2.69"
Pin Link Plate Thickness1/8"
Pin Outside Dia.5/16"
Pitch1"
Plate Height61/64"
Plate Thickness1/8"
Rivet End To Center Line1.217"
Roller Dia.5/8"
Roller Link Plate Height0.95"
Tensile Strength32600 lbs.
TypeDouble Strand Connecting
Width Between Roller Link Plates5/8"
Chain Number80
Heavy SeriesNo
Maximum Operating Temperature150°F
Minimum Operating Temperature10°F
Number Of Strands2
Pin Outside Diameter5/16"
Roller Diameter5/8"
Working Load Limit5600 lbs.

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.03
Ship length (cm)16.26
Ship width (cm)12.95
HS code7315900000
Country of OriginUS

Product Variants

ProductModelMaterialTensile StrengthPitchRoller Dia.Ansi Chain SizeInside Pin Dia.Overall WidthOutside Pin Dia.Pkg. Qty.Price
DAYTON 2YEE8 Ind Link Double Stand Connect Pk5 | AC4BCJ 2YEE8Steel4850 lbs.3/8"1/5"35-20.141"0.898"0.141"5€10.14
DAYTON 2YEE9 Ind Link Double Strand Connect Pk5 | AC4BCK 2YEE9Steel7900 lbs.1/2"0.313"40-20.155"1.247"0.155"5€9.39
DAYTON 2YEF1 Ind Link Double Strand Connect Pk5 | AC4BCL 2YEF1Steel13200 lbs.5/8"2/5"50-21/5"1.571"1/5"5€15.56
DAYTON 2YEF2 Ind Link Double Strand Connect Pk5 | AC4BCM 2YEF2Steel18500 lbs.3/4"0.469"60-20.233"1.961"0.233"5€19.65
DAYTON 2YEF4 Ind Link Double Strand Connecting | AC4BCP 2YEF4Steel50690 lbs.1 1/4"3/4"100-23/8"3.075"3/8"1€9.43
DAYTON 2YEF5 Ind Link Double Strand Offset Pk5 | AC4BCQ 2YEF5Steel4850 lbs.3/8"1/5"35-20.141"0.898"0.141"5€17.01
DAYTON 2YEF6 Ind Link Double Strand Offset Pk5 | AC4BCR 2YEF6Steel7900 lbs.1/2"0.313"40-20.155"1.247"0.155"5€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YEF3 Ind Link Double Strand Connecting
€6.47 /unit