Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2YDZ9 Corrosion Resis Roller Chain Link - Pack Of 5 | AC4BAM

DAYTON 2YDZ9 Corrosion Resis Roller Chain Link - Pack Of 5

Item: AC4BAM Model: 2YDZ9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Link
Ansi Chain Size50NP
Breaking Strength6100 lbs.
Bushing Dia.7/25"
Bushing Dia. (in.)0.28"
Chain ConstructionRiveted Pin
Chain Link Overall Width1.01" , 2/5" , Connecting Link , No , Riveted Pin , Standard Riveted
Chain Overall Width1 1/64"
Chain Size - Sprockets50
Connecting End To Center Line0.45"
FinishNickel Plated
Hole Dia.0.202"
Industry Chain Pitch5/8"
Inside Pin Dia.1/5"
Inside Width3/8"
Link TypeConnecting Link
MaterialSteel
Max. Allowable Load1430 lbs.
Outside Pin Dia.1/5"
Overall Width0.851"
Pin Hole Diameter13/64"
Pin Length1.01"
Pin Link Plate Thickness2/25"
Pin Outside Dia.13/64"
Pitch5/8"
Plate Height19/32"
Plate Thickness5/64"
Rivet End To Center Line0.401"
Roller Dia.2/5"
Roller Link Plate Height0.594"
Tensile Strength6100 lbs.
TypeRoller Link
Width Between Roller Link Plates3/8"
Heavy SeriesNo
Roller Diameter25/64"
Working Load Limit1144 lbs.

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.27
Ship length (cm)12.95
Ship width (cm)12.95
HS code7315900000
Country of OriginUS

Product Variants

ProductModelTensile StrengthPitchRoller Dia.Ansi Chain SizeInside Pin Dia.Overall WidthOutside Pin Dia.Pin LengthPkg. Qty.Price
DAYTON 2YDZ8 Corrosion Resis Roller Chain Link - Pack Of 5 | AC4BAL 2YDZ83700 lbs.1/2"0.313"40NP0.155"0.695"0.155"0.83"5€8.27
DAYTON 2YEA1 Corrosion Resis Roller Chain Link - Pack Of 5 | AC4BAX 2YEA18500 lbs.3/4"0.469"60NP0.233"0.695"0.233"1.23"5€14.40
DAYTON 2YEA2 Corrosion Resis Offset Chain Link - Pack Of 5 | AC4BAY 2YEA23700 lbs.1/2"0.313"40NP0.155"0.695"0.155"0.83"5€10.89
DAYTON 2YEA3 Corrosion Resis Offset Chain Link - Pack Of 5 | AC4BAZ 2YEA36100 lbs.5/8"2/5"50NP1/5"0.851"1/5"1.01"5€16.09
DAYTON 2YEA4 Corrosion Resis Offset Chain Link - Pack Of 5 | AC4BBA 2YEA48500 lbs.3/4"0.469"60NP0.233"0.695"0.233"1.23"5€20.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YDZ9 Corrosion Resis Roller Chain Link - Pack Of 5
€11.70 /pack