Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2YDZ6 Roller Chain Ansi Chain Size 50ss | AC4BAJ

DAYTON 2YDZ6 Roller Chain Ansi Chain Size 50ss

Item: AC4BAJ Model: 2YDZ6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€828.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
Breaking Strength4950 lbs.
Bushing Dia. (in.)0.28"
Chain ConstructionRiveted Pin
Chain Overall Width0.86"
Chain Roller Dia.2/5" , 3/8" , No , Riveted Pin , Roller Chain , Standard Riveted
Connecting End To Center Line0.401"
FinishNatural
Grade304
Hole Dia.0.199"
Industry Chain Pitch5/8"
Inside Pin Dia.1/5"
Inside Width3/8"
Length10 ft.
MaterialStainless Steel
Max. Allowable Load152 lbs.
Outside Pin Dia.1/5"
Overall Width0.85"
Pin Hole Diameter1/5"
Pin Length0.86"
Pin Link Plate Thickness2/25"
Pin Outside Diameter1/5"
Pitch5/8"
Plate Height0.594"
Plate Thickness2/25"
Rivet End To Center Line0.401"
Roller Dia.13/32"
Roller Link Plate Height0.594"
Size50SS
Tensile Strength4950 lbs.
TypeCorrosion Resistant , Standard Riveted
Width Between Roller Link Plates3/8"
Heavy SeriesNo
Material GradeType 304
Overall Length10 ft.
Pin ContructionRiveted Pin
Roller Diameter13/32"
Working Load Limit152 lbs.

Shipping Info:

Ship weight (kg) 3.159
Ship height (cm)23.11
Ship length (cm)23.11
Ship width (cm)3.56
HS code7315110045
Country of OriginUS

Product Variants

ProductModelMaterialTypeBreaking StrengthTensile StrengthPitchFinishOverall WidthRoller Dia.Price
DAYTON 2YDW4 Roller Chain Single Size 35 Pitch 3/8 In | AC4AZC 2YDW4SteelSingle Strand2100 lbs.2100 lbs.3/8"Blank0.514"13/64"€47.10
DAYTON 2YDW5 Roller Chain Single Size 40 Pitch 1/2 In | AC4AZD 2YDW5SteelSingle Strand3700 lbs.3700 lbs.1/2"Natural0.695"5/16"€51.82
DAYTON 2YDW6 Roller Chain Single Size 41 Pitch 1/2 In | AC4AZE 2YDW6SteelSingle Strand2000 lbs.2000 lbs.1/2"Blank0.587"5/16"€44.43
DAYTON 2YDW7 Rollerchain Single Size50 10ft Pitch 5/8 | AC4AZF 2YDW7SteelSingle Strand6100 lbs.6100 lbs.5/8"Natural0.851"13/32"€75.81
DAYTON 2YDW8 Roller Chain Single Size 60 Pitch 3/4 In | AC4AZG 2YDW8SteelSingle Strand8500 lbs.8500 lbs.3/4"Natural1.049"15/32"€99.10
DAYTON 2YDW9 Roller Chain Single Size 80 Pitch 1 In | AC4AZH 2YDW9SteelSingle Strand14500 lbs.14500 lbs.1"Natural1.386"5/8"€144.65
DAYTON 2YDX1 Roller Chain Single Ansi Chain Size 100 | AC4AZJ 2YDX1SteelSingle Strand24000 lbs.24000 lbs.1 1/4"Blank1.704"3/4"€366.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YDZ6 Roller Chain Ansi Chain Size 50ss
€828.18 /unit