Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2X951 Grinding Wheel Dresser | AC3WNU

DAYTON 2X951 Grinding Wheel Dresser

Item: AC3WNU Model: 2X951
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel Dresser
Face Width0.45"
Length8 1/2"
Compatible Wheel Width (minimum)1/2"
Cutter MaterialSteel
Cutter StyleSpur
Overall Length8 1/2"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)21.34
Ship length (cm)5.08
Ship width (cm)3.81
HS code8466925090
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON 6Z851 Grinding Wheel Dresser | AF2YFF 6Z8516Z851€52.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2X951 Grinding Wheel Dresser
€22.19 /unit