Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2VKE6 Wire Rope Stop Sleeve 3/64in Copper - Pack Of 50 | AC3QQG

DAYTON 2VKE6 Wire Rope Stop Sleeve 3/64in Copper - Pack Of 50

Item: AC3QQG Model: 2VKE6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Stop Sleeve
FinishZinc Plated
MaterialCopper
Wire Rope Dia.3/64"
Compatible Rope Diameter1/16"
Fitting TypeSwage
Lifting CapabilityNot For Lifting
Outside Diameter1/4"
Overall Length1/4"
Sleeve TypeStop Sleeve

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)1.27
HS code7419995050
Country of OriginCN

Product Variants

ProductModelMaterialFinishWire Rope Dia.Age GroupColorPkg. Qty.Price
DAYTON 2VKC5 Stop Sleeve 1/16 Inch Aluminium - Pack Of 50 | AC3QPL 2VKC5AluminumNatural1/16"AdultSilver50€11.14
DAYTON 2VKC6 Stop Sleeve 3/32 Inch Aluminium - Pack Of 50 | AC3QPM 2VKC6AluminumNatural3/32"AdultSilver50€11.99
DAYTON 2VKC7 Stop Sleeve 1/8 Inch Aluminium - Pack Of 50 | AC3QPN 2VKC7AluminumNatural1/8"AdultSilver50€13.86
DAYTON 2VKC8 Stop Sleeve 5/32 Inch Aluminium - Pack Of 50 | AC3QPP 2VKC8AluminumNatural5/32"AdultSilver50€15.20
DAYTON 2VKC9 Stop Sleeve 3/16 Inch Aluminium - Pack Of 50 | AC3QPQ 2VKC9AluminumNatural3/16"AdultSilver50€15.81
DAYTON 2VKD1 Stop Sleeve 1/4 Inch Aluminium - Pack Of 10 | AC3QPR 2VKD1AluminumNatural1/4"--10€6.99
DAYTON 2VKD2 Stop Sleeve 5/16 Inch Aluminium - Pack Of 10 | AC3QPT 2VKD2AluminumNatural5/16"--10€8.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2VKE6 Wire Rope Stop Sleeve 3/64in Copper - Pack Of 50
€20.59 /unit