Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TGC8 Square Fire Damper 5-3/4 Inch Width 165 Degree F | AC3GXK

DAYTON 2TGC8 Square Fire Damper 5-3/4 Inch Width 165 Degree F

Item: AC3GXK Model: 2TGC8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Damper
Air Flow DirectionHorizontal
ApplicationFire
Blade TypeCurtain
Closure TypeSpring
Damper Depth3 11/16"
Damper Height5 3/4"
Damper ItemFire Damper
Damper ShapeSquare
Damper TypeStatic
Damper Width5 3/4"
FinishGalvanized
Fire Rating1.5 hrs.
For Duct ShapeSquare
Frame Depth3 3/4"
Frame Material Thickness22 ga.
Free Area0.11 sq. ft.
IncludesStainless Steel Closure Spring
MaterialSteel
Material Thickness22 ga.
Mounting PositionHorizontal
Mounting StyleHorizontal, Static
Mounting TypeStatic Horizontal
Nominal Duct Height6"
Nominal Duct Width6"
Overall Height5 3/4"
Overall Length3 3/4"
Overall Width5 3/4"
Promotion RestrictionNot Eligible For Promotion
Rough Opening ShapeSquare
Rough Opening Width6"
ShapeSquare
Airflow DirectionHorizontal
Blade MaterialGalvanized Steel
Damper ApplicationFire
Frame Less Flange36 sq. in.
Frame MaterialGalvanized Steel
Fusible Link Temperature165°F
Maximum Air VelocityNone
Maximum Ambient Temperature165°F
Mounting LocationWall
StandardsCSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555
Switch ActionNormally Open

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)14.61
Ship length (cm)9.53
Ship width (cm)14.61
HS code8481809050
Country of OriginUS

Product Details:

    • Damper Depth (3-11/16")
    • Fusible Link (165 Degrees F)

Product Variants

ProductModelDamper TypeClosure TypeMounting PositionFor Duct ShapeOverall LengthPrice
DAYTON 2TGA1 Square Fire Damper 5-3/4 Inch Width 165 Degree F | AC3GWT 2TGA1StaticGravityVerticalSquare3 3/4"€74.39
DAYTON 2TGA2 Square Fire Damper 7-3/4 Inch Width 165 Degree F | AC3GWU 2TGA2StaticGravityVerticalSquare3 3/4"€63.17
DAYTON 2TGA4 Square Fire Damper 9-3/4 Inch Width | AC3GWW 2TGA4StaticGravityVerticalSquare3 3/4"€67.58
DAYTON 2TGC1 Square Fire Damper 13-3/4 Inch Width | AC3GXC 2TGC1StaticGravityVerticalSquare3 3/4"€126.47
DAYTON 2TGC4 Square Fire Damper 15-3/4 Inch Width | AC3GXF 2TGC4StaticGravityVerticalSquare3 3/4"€126.02
DAYTON 2TGC5 Square Fire Damper 17-3/4 Inch Width | AC3GXG 2TGC5StaticGravityVerticalSquare3 3/4"€139.22
DAYTON 2TGC7 Square Fire Damper 23-3/4 Inch Width | AC3GXJ 2TGC7StaticGravityVerticalSquare3 3/4"€141.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGC8 Square Fire Damper 5-3/4 Inch Width 165 Degree F
€108.13 /unit