Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2TAU6 Cable 3/8 Inch Length 50 Feet Working Load Limit 2340 Lb | AC3FMY

DAYTON 2TAU6 Cable 3/8 Inch Length 50 Feet Working Load Limit 2340 Lb

Item: AC3FMY Model: 2TAU6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€456.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Coating MaterialNone
GradeGrade 304
Length50 ft.
MaterialStainless Steel
Outside Dia.3/8"
Size3/8"
Strand ClassClass IWRC
Strand Type6 x 37
Working Load Limit2340 lbs.
Cable Diameter3/8"
CoatingUncoated
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter3/8"
Overall Length50 ft.
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)5.59
Ship length (cm)29.97
Ship width (cm)29.46
HS code7312101070
Country of OriginCN

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypeStrand ClassPrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA196 lbs.-Galvanized Steel0.062"-3"--€109.46
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2340 lbs.-Galvanized Steel1/8"-3"--€159.41
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3840 lbs.-Galvanized Steel0.188"-3"--€192.58
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA41400 lbs.-Galvanized Steel1/4"-6"--€362.74
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA51960 lbs.-Galvanized Steel0.312"-6"--€320.40
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA62880 lbs.-Galvanized Steel3/8"-6"--€276.35
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7340 lbs.Clear VinylGalvanized Steel1/8"-3"--€143.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TAU6 Cable 3/8 Inch Length 50 Feet Working Load Limit 2340 Lb
€456.93 /unit