Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2RXN6 Inlet Guard Includes Mounting Hardware | AC3ELR

DAYTON 2RXN6 Inlet Guard Includes Mounting Hardware

Item: AC3ELR Model: 2RXN6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€383.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
ApplicationProvides Protection On Inlet Of Blower
Compatible With BrandDayton
Construction MaterialSteel
Depth2"
FinishPolyester Epoxy Powder Coat
For Use With3C048
Guard TypeInlet
IncludesMounting Hardware
Includes Mounting HardwareYes
MaterialSteel
Outside Dia.21 1/2"
Overall Depth2"
Overall HeightNot Applicable
Overall WidthNot Applicable
ShapeRound
TypeInlet
Wire Spacing1/2"

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)9.14
Ship length (cm)69.6
Ship width (cm)56.39
HS code8414901080
Country of OriginUS

Product Variants

ProductModelDepthTypeFinishMaterialHeightPrice
DAYTON 2RXL4 Inlet Guard Includes Mounting Hardware | AC3ELE 2RXL41"InletPolyester Epoxy Powder CoatSteel-€83.62
DAYTON 2RXL5 Inlet Guard Includes Mounting Hardware | AC3ELF 2RXL51"InletPolyester Epoxy Powder CoatSteel-€111.54
DAYTON 2RXL6 Inlet Guard Includes Mounting Hardware | AC3ELG 2RXL61"InletPolyester Epoxy Powder CoatSteel-€111.70
DAYTON 2RXL7 Inlet Guard Includes Mounting Hardware | AC3ELH 2RXL71"InletPolyester Epoxy Powder CoatSteel-€146.64
DAYTON 2RXL8 Inlet Guard Includes Mounting Hardware | AC3ELJ 2RXL81"InletPolyester Epoxy Powder CoatSteel-€254.40
DAYTON 2RXL9 Inlet Guard Includes Mounting Hardware | AC3ELK 2RXL91"InletPolyester Epoxy Powder CoatSteel-€193.22
DAYTON 2RXN1 Inlet Guard Includes Mounting Hardware | AC3ELL 2RXN11"InletPolyester Epoxy Powder CoatSteel-€237.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RXN6 Inlet Guard Includes Mounting Hardware
€383.99 /unit