Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2RTJ7 Axial Fan 24vdc 4-11/16 Inch H 4-11/16 Inch Width | AC3DLH

DAYTON 2RTJ7 Axial Fan 24vdc 4-11/16 Inch H 4-11/16 Inch Width

Item: AC3DLH Model: 2RTJ7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Fan
Amps0.57A
Bearing TypeBall
Blade MaterialPolybutylene
Cfm @ 0.000-in. Sp170 CFM
ColorBlack
Depth1 1/2"
Environmental ApplicationsEquipment Cooling
Fan Voltage24V DC
Height4.688"
Housing FinishBlack Painted
Housing MaterialPBT
Max. Ambient Temp.158°F
Motor InsulationClass A
Mounting Eye O.c.4 1/8"
Mounting PositionHorizontal/Vertical
ShapeSquare
Sound Level51 dBA
Thermal ProtectionImpedance
Wattage13.7 W
Width4.688"
Motor DesignBrushless DC
Rpm3800 RPM
StandardsROHS COMPLIANT, UL RECOGNIZED
Voltage24V DC
Watts13.7 W

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)14
Ship length (cm)50.01
Ship width (cm)27
HS code8414596090
Country of OriginCN

Product Variants

ProductModelHeightDepthHousing MaterialCfm @ 0.000-in. SpBlade MaterialBearing TypeMounting PositionMounting Eye O.c.Price
DAYTON 2RTD1 Axial Fan 115vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DJX 2RTD14.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€38.97
DAYTON 2RTD9 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKD 2RTD94.688"1 1/2"Aluminum115 CFMPolybutyleneSleeveHorizontal4 1/8"€28.12
DAYTON 2RTE1 Axial Fan 230vac 4-11/16 Inch H 4-11/16 Inch Width | AC3DKE 2RTE14.688"1 1/2"Aluminum117 CFMPolybutyleneBallHorizontal/Vertical4 1/8"€45.51
DAYTON 2RTE4 Axial Fan 115vac 2-3/8in H 2-3/8in W | AC3DKH 2RTE42 3/8"1"PBT18 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€19.94
DAYTON 2RTE8 Axial Fan 115vac 3-1/8in H 3-1/8in W | AC3DKM 2RTE83 1/8"1"PBT41 CFMPolybutyleneZero Friction AirHorizontal/Vertical2.812"€26.60
DAYTON 2RTF9 Axial Fan 12vdc 2-3/8in H 2-3/8in W | AC3DKR 2RTF92 3/8"1"PBT40 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€18.35
DAYTON 2RTH1 Axial Fan 24vdc 2-3/8in H 2-3/8in W | AC3DKT 2RTH12 3/8"1"PBT31.5 CFMPolybutyleneZero Friction AirHorizontal/Vertical1.938"€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RTJ7 Axial Fan 24vdc 4-11/16 Inch H 4-11/16 Inch Width
€85.31 /unit