Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2RTD3 Axial Blower 230vac 4-3/4in H 4-3/4in W | AC3DJZ

DAYTON 2RTD3 Axial Blower 230vac 4-3/4in H 4-3/4in W

Item: AC3DJZ Model: 2RTD3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAxial Blower
Amps0.11A
Bearing TypeSleeve
Blade MaterialPolybutylene
Cfm @ 0.000-in. Sp22 CFM
ColorBlack
Depth1 1/2"
Electrical ConnectionTerminals
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Voltage230V AC
Frequency50/60 Hz
Height4 3/4"
Housing FinishBlack Painted
Housing MaterialAluminum
Max. Ambient Temp.158°F
Motor InsulationClass A
Motor TypeShaded Pole
Mounting Eye O.c.4 1/8"
Mounting PositionHorizontal
Phase1
RequiresCord Set (Not Included)
ShapeSquare
Thermal ProtectionImpedance
Voltage230V AC
Wattage18 W
Width4 3/4"
Motor DesignShaded Pole
Sound Level50 dbA, 48 dbA
StandardsCE CERTIFIED AND ROHS COMPLIANT, UL COMPONENT RECOGNIZED FOR US AND CANADA
Watts18/20 W

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)14.71
Ship length (cm)51.51
Ship width (cm)27.31
HS code8414596090
Country of OriginCN

Product Variants

ProductModelVoltageHeightDepthElectrical ConnectionHousing MaterialCfm @ 0.000-in. SpBearing TypeMounting PositionPrice
DAYTON 2RTK4 Axial Blower 230vac 5 Inch H 4-3/4in W | AC3DLL 2RTK4230V AC5"2 3/8"Twelve Inch LeadsPBT8.5 CFMSleeveHorizontal€49.85
DAYTON 5JME4 Axial Blower 12vdc 4-3/4in H 4-3/4in W | AE4DTA 5JME412V DC4 3/4"1 1/4"Twelve Inch LeadsPBT35.9 CFMBallVertical€44.20
DAYTON 5JME5 Axial Blower 24vdc 4-3/4in H 4-3/4in W | AE4DTB 5JME524V DC4 3/4"1 1/4"Twelve Inch LeadsPBT35.9 CFMBallVertical€44.22
DAYTON 5JME6 Axial Blower 48vdc 4-3/4in H 4-3/4in W | AE4DTC 5JME648V DC4 3/4"1 1/4"Twelve Inch LeadsPBT31.4 CFMBallVertical€32.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RTD3 Axial Blower 230vac 4-3/4in H 4-3/4in W
€58.56 /unit