Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2RTA5 Wire Fan Guard For Fan Size 3 5/8 In | AC3DJR

DAYTON 2RTA5 Wire Fan Guard For Fan Size 3 5/8 In

Item: AC3DJR Model: 2RTA5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Guard
Depth0.172"
Fits Fan ShapeSquare
For Fan Size3 5/8"
MaterialSteel
Radiator Connection3 5/8"
Diameter3 7/16"
FinishNickel Chrome
Frame MaterialSteel
Product TypeCompact Axial Fan Guard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.48
Ship length (cm)9.19
Ship width (cm)9.19
HS code8414901080
Country of OriginCN

Product Variants

ProductModelDepthMaterialFor Fan SizePrice
DAYTON 3RP15 Fan Guard Pl 6 3/4d | AD2MPD 3RP153/8"Plastic6 3/4"€4.04
DAYTON 3RP19 Fan Guard Wire 2 3/32d | AD2MPG 3RP190.172"Steel2 3/8"€3.52
DAYTON 4YD82 Fan Guard Wire 8 3/4d | AE2LUM 4YD821/4"Steel10"€22.33
DAYTON 4YD87 Fan Guard Wire 4 1/2 D | AE2LUN 4YD870.219"Steel4 11/16"€1.86
DAYTON 4YD91 Fan Guard Wire 6 5/64 D | AE2LUT 4YD911/4"Steel6.75"€5.19
DAYTON 4YD96 Fan Guard Wire 3 Inch D | AE2LUX 4YD960.203"Steel3 1/8"€4.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RTA5 Wire Fan Guard For Fan Size 3 5/8 In
€3.31 /unit