Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2MEH2 Motor Run Capacitor, Round, 440VAC, 25, 4 Inch Overall Height | CH6JKM 2MEH2

DAYTON 2MEH2 Motor Run Capacitor, Round, 440VAC, 25, 4 Inch Overall Height

Item: CH6JKM Model: 2MEH2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Run Capacitor
Case Height3 7/16"
Case MaterialAluminum
Cover MaterialSteel
Dia.1 3/4"
Diameter1 3/4"
Max. Temp.85°C
Microfarad Rating25 µF
Min. Temp.-40°C
Overall Depth3 9/16"
Overall Height4"
Overall Width1 3/4"
ShapeRound
Voltage440V AC
Capacitor ShapeRound
Capacitor Voltage440V AC
Frequency Rating50/60 Hz
Max. Temperature85°C
Min. Temperature-40°C
Motor Capacitor TypeMotor Run Capacitor
StandardsUL (E364533)

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)10.16
Ship length (cm)9.05
Ship width (cm)4.45
Country of OriginCN

Product Variants

ProductModelVoltageOverall HeightMicrofarad RatingDia.Motor Capacitor TypeOverall WidthOverall DepthEia Ul BasePrice
TITAN HD POCF55A Motor Run Capacitor 55 Mfd 440v Oval | AF7BJU 20UD40 POCF55A440V AC3 13/32"55 µF--2 3/4"1 55/64"A€31.33
TITAN HD POCF5A Motor Run Capacitor 5 Mfd 440v Oval | AF7BJV 20UD41 POCF5A440V AC2 1/16"5 µF--2"1 1/4"A€10.74
TITAN HD POCF60A Motor Run Capacitor 60 Mfd 440v Oval | AF7BJW 20UD42 POCF60A440V AC4 13/32"60 µF--2 3/4"1 55/64"A€39.88
TITAN HD POCF6A Motor Run Capacitor 6 Mfd 440v Oval | AF7BJX 20UD43 POCF6A440V AC2 1/16"6 µF--2"1 1/4"A€11.54
TITAN HD POCF7.5A Motor Run Capacitor 7.5 Mfd 440v Oval | AF7BJY 20UD44 POCF7.5A440V AC2 11/16"7.5 µF--2"1 1/4"A€12.30
TITAN HD POC10A Motor Run Capacitor 10 Mfd 370v Oval | AF7BNY 20UD24 POC10A370V AC2 11/16"10 µF--2"1 1/4"A€11.35
TITAN HD POC15A Motor Run Capacitor 15 Mfd 370v Oval | AF7BNZ 20UD25 POC15A370V AC2 11/16"15 µF--2"1 1/4"A€15.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MEH2 Motor Run Capacitor, Round, 440VAC, 25, 4 Inch Overall Height
€15.81 /unit