Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2MDZ1 Motor Run Capacitor, Oval, 440V AC, 17.5 mfd, 3 1/2 Inch Overall Height | CJ2VWF

DAYTON 2MDZ1 Motor Run Capacitor, Oval, 440V AC, 17.5 mfd, 3 1/2 Inch Overall Height

Item: CJ2VWF Model: 2MDZ1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Run Capacitor
Case Height2 15/16"
Case MaterialAluminum
Cover MaterialSteel
Overall Depth1 1/4"
Overall Height3 1/2"
Overall Width2"
ShapeOval
Shop ByCloseouts
Voltage440V AC
Capacitor ShapeOval
Diameter1 1/4"
Motor Capacitor TypeMotor Run Capacitor
StandardsUL (E364533)

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)8.89
Ship length (cm)3.18
Ship width (cm)5.08
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MDZ1 Motor Run Capacitor, Oval, 440V AC, 17.5 mfd, 3 1/2 Inch Overall Height
€13.27 /unit