DAYTON 2LYW5 Washdown Air Circulator 24 Inch 5220 Cfm | AC2QDK

DAYTON 70831 Washdown Air Circulator 24 Inch 5220 Cfm

Item: AC2QDK Model: 70831Cross Ref: 2LYW5
In Stock

Get it by Tuesday, Jun 10

€1,940.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Air Circulator
Air Velocity (fpm) @ 40 Ft198 FPM
Air Velocity (fpm) @ 60 Ft.135 FPM
Air Velocity (fpm) @ 80 Ft.10 FPM
Air Velocity @ 10 Ft.875 FPM
Air Velocity @ 20 Ft.423 FPM
AssembledYes
Bearing TypeBall
Blade Dia.24"
Blade GradeGrade 304
Blade MaterialStainless Steel
Cfm/watt17.6 CFM/W
Drive TypeDirect Drive
Environmental ApplicationsCommercial
Guard GradeGrade 304
Guard MaterialStainless Steel
Height33"
High Cfm5220 CFM
Housing MaterialStainless Steel
Max. Ambient Temp.105°F
Max. Depth15"
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Hp1/4 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor TypePermanent Split Capacitor
Mounting LocationWall
Number Of Blades3
Number Of Speeds1
Oscillating/non-oscillatingNon Oscillating
Outside Dia.33"
Phase1
Shaft Dia.1/2"
Sound Level77 dBA
Thermal ProtectionAutomatic
Voltage115/230V
Wattage295/280 W
Width33"
Wire Guard FinishElectro Polish
Air Velocity @ 60 Ft.135 FPM
Air Velocity @ 80 Ft.10 FPM
Amps3.28/1.68A
Assembly RequiredNo
Blade Diameter24"
Depth15"
Fan Housing MaterialSteel
Fan Mounting LocationWall
OscillationNon Oscillating
Product TypeIndustrial Stainless Steel Washdown Fan
StandardsCULUS
Watts295/280 W
Wheeled BaseStationary

Shipping Info:

Ship weight (kg) 24.345
Ship height (cm)46.23
Ship length (cm)74.93
Ship width (cm)74.93
HS code8414513000
Country of OriginUS

Product Details:

    • Mobile/Stationary (Stationary)

Product Variants

ProductModelBlade Dia.Number Of SpeedsMotor HpSound LevelGuard MaterialDrive TypeMax. Ambient Temp.Environmental ApplicationsPrice
DAYTON 1VCF9 Washdown Air Circulator 20 Inch 4700 Cfm 115/230v | AB3TML 1VCF920"11/4 hp76 dBASteelDirect104°FIndustrial€379.39
DAYTON 1VCG1 Washdown Air Circulator 24 Inch 6849 Cfm 115/230v | AB3TMM 1VCG124"1333/1000 hp77 dBASteelDirect104°FIndustrial€1,067.87
DAYTON 1VCG2 Washdown Air Circulator 30 Inch 10 001cfm 115/230v | AB3TMN 1VCG230"11/2 hp77 dBASteelDirect104°FIndustrial€440.29
DAYTON 2LYW4 Washdown Air Circulator 20 Inch 2670 Cfm | AC2QDJ 7083020"21/15 hp68 dBAStainless SteelDirect Drive105°FCommercial€1,502.67
DAYTON 2LYW6 Washdown Air Circulator 30 Inch 8800 Cfm | AC2QDL 7083230"1333/1000 hp81 dBAStainless SteelDirect Drive105°FCommercial€2,006.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 70831 Washdown Air Circulator 24 Inch 5220 Cfm
€1,940.57 /unit