Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2L389 V-belt Cogged 3vx500 | AC2LVE

DAYTON 2L389 V-belt Cogged 3vx500

Item: AC2LVE Model: 2L389
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Type3VX
ConstructionCogged, Raw Edge
Industry Number3VX500
MaterialRubber, Polyester
Number Of Ribs1
Outside Length50"
Thickness0.312"
Top Width3/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionRaw Edge
Length TypeClosed Loop
StandardsARPM
Tensile Strength2500 N/mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.78
Ship length (cm)27.94
Ship width (cm)8.38
HS code4010323000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13W535 V-belt Cogged 3vx235 | AA6FPK 13W53523 1/2"3VX23510.312"3/8"Cogged, Raw Edge-22°F to +194°F€8.66
DAYTON 13W536 V-belt Cogged 3vx360 | AA6FPL 13W53636"3VX36010.312"3/8"Cogged, Raw Edge-22°F to +194°F€10.61
DAYTON 13W537 V-belt Cogged 3vx830 | AA6FPM 13W53783"3VX83010.312"3/8"Cogged, Raw Edge-22°F to +194°F€30.49
DAYTON 2L377 V-belt Cogged 3vx250 | AC2LUR 2L37725"3VX25010.312"3/8"Cogged, Raw Edge-€12.01
DAYTON 2L378 V-belt Cogged 3vx265 | AC2LUT 2L37826 1/2"3VX26510.312"3/8"Cogged, Raw Edge-€14.42
DAYTON 2L379 V-belt Cogged 3vx280 | AC2LUU 2L37928"3VX28010.312"3/8"Cogged, Raw Edge-€13.77
DAYTON 2L380 V-belt Cogged 3vx300 | AC2LUV 2L38030"3VX30010.312"3/8"Cogged, Raw Edge-€14.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2L389 V-belt Cogged 3vx500
€24.33 /unit