DAYTON 2JGA4 Submersible Sewage Pump 4/10 Hp | AC2EKQ

DAYTON 2JGA4 Submersible Sewage Pump 4/10 Hp

Item: AC2EKQ Model: 2JGA4
In Stock

Get it by Tuesday, Jun 10

€590.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps11A
Base MaterialStainless Steel
Bearing TypeBall
Body Dia.9 1/4"
Body MaterialStainless Steel
Cord Length20 ft.
Cord Length - Pumps20 ft.
Dia.9 1/4"
Diameter9 1/4"
Discharge Dia.2"
Discharge GenderMale
Duty CycleContinuous
Flow Rate @ 10 Ft.75 GPM
Flow Rate @ 10 Ft. Of Head75 GPM
Flow Rate @ 15 Ft. Of Head60 GPM
Flow Rate @ 20 Ft.47 GPM
Flow Rate @ 20 Ft. Of Head47 GPM
Flow Rate @ 25 Ft.28 GPM
Flow Rate @ 5 Ft.90 GPM
Height17 3/4"
Housing MaterialStainless Steel
Hp2/5 hp
Impeller MaterialStainless Steel
Impeller Material - PumpsStainless Steel
Input Phase Ac1
Max. Dia. Solids2"
Max. Flow Rate @ 15 Ft.60 GPM
Max. Head25 ft.
Max. Head - Pumps25 ft.
Max. Media Temp.130°F
Max. Solid Dia.2"
Min. Sump Pit Dia.18"
Motor TypeOil Filled
Off Point4 2/7"
On Point11 2/5"
Outlet Size2"
Overall Height17 3/4"
Phase1
Pump Body MaterialStainless Steel
Pump TypeAutomatic , Automatic Pump
Rpm3450 RPM
Seal MaterialBuna N, Carbon Ceramic, Stainless Steel
Shaft MaterialStainless Steel
Shaft Seal MaterialBuna N, Carbon, Ceramic, Stainless Steel
Switch ActuationTether Float
Switch Electrical ConnectionPiggyback
Switch TypeTether
Switch Type - PumpsTether
Thermal ProtectionYes
Top MaterialStainless Steel
TypeAutomatic
Voltage115V AC
Max. Diameter Solids2"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 12.375
Ship height (cm)55.88
Ship length (cm)28.96
Ship width (cm)28.96
HS code8413702004
Country of OriginCN

Product Variants

ProductModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 64 Feet | AB9PFR 2EHN5 / 514620 5146201 hpCast Iron230V AC1No Switch IncludedCast Iron2"35 ft.€1,522.83
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 77 Feet | AB9PFT 2EHN6 / 514720* 5147201 hpCast Iron230V AC3No Switch IncludedCast Iron2"35 ft.€1,544.29
LITTLE GIANT PUMPS 18S-CIM Submersible Sewage Pump 1.5HP 230V 77 Feet | AB9PFU 2EHN7 / 520301 5203011 1/2 hpCast Iron230V AC1No Switch IncludedCast Iron2"64 ft.€1,732.35
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 38 Feet | AB9PFW 2EHN9 / 520100 5201002 hpCast Iron208/230V AC1No Switch IncludedCast Iron2"77 ft.€1,472.46
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 67 Feet | AB9PFX 2EHP1 / 520150* 5201502 hpCast Iron230V AC3No Switch IncludedCast Iron2"77 ft.€1,902.09
LITTLE GIANT PUMPS 511256 | BQ4HQQ 5112561/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ
LITTLE GIANT PUMPS 511257 | BQ4NYE 5112571/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2JGA4 Submersible Sewage Pump 4/10 Hp
€590.28 /unit