Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2CNN7 Linear Pillow Block Bearing, 0.75 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYX

DAYTON 2CNN7 Linear Pillow Block Bearing, 0.75 Inch Bore Dia., Stainless Steel/Polymer Cage

Item: CJ2RYX Model: 2CNN7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€181.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Pillow Block Bearing
Bearing TypeBall
Dimension B2 3/4"
Dimension C1 22/25"
Dimension E2 3/8"
Dimension G1 7/8"
Dimension J0.313"
Dimension K1.563"
Dimension M1 5/8"
Dimension P (in.)1.33"
FinishStandard Anodized
Flange Width2 3/4"
Housing StyleSingle
Inside Dia.3/4"
Length1 7/8"
Lock TypeRoll Pin
LubricationNo Lubrication System
Mounting Surface To Shaft Center (in.)0.938"
Pillow Block TypeOpen
System Of MeasurementInch
TypeOpen Pillow Block
Body Width1.875"
Bolt Size#8
ColorBlack, Silver
Dynamic Load Capacity194 lbf.
Flange Thickness0.312"
Inside Diameter3/4"
Locking TypeRoll Pin
MaterialStainless Steel, Polymer
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Mounting Hole Diameter0.187"
Mounting Surface To Shaft Center0.938"
Overall Height1 5/8"
Overall Length1 7/8"
Self-alignmentNot Self-Aligning
SeriesDayton Series
Slot Width0.438"
Static Load Capacity308 lbf.
Steady State Speed7 FPS

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.97
Ship length (cm)4.76
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelTypeHousing StyleInside Dia.Dimension BDimension CDimension EDimension GDimension JPrice
DAYTON 2CNN4 Pillow Block 1.250 Inch Bore 3.625 inch Length | AB9FDL 2CNN4Closed Pillow BlockSingle1 1/4"4"3.63"3 1/2"3"0.438"€236.72
DAYTON 2CNN3 Linear Pillow Block Bearing, 1 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYH 2CNN3Closed Pillow BlockSingle1"3 1/4"2.81"2 7/8"2 3/8"3/8"€177.45
DAYTON 2CNP1 Linear Pillow Block Bearing, 1.25 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYJ 2CNP1Open Pillow BlockSingle1 1/4"4"3.38"3 1/2"3"0.438"€291.27
DAYTON 2CNR7 Linear Pillow Block Bearing, 1.5 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYK 2CNR7Open Pillow BlockTwin1 1/2"4 3/4"9"4 1/8"3 1/2"1/2"€612.35
DAYTON 2CNN2 Linear Pillow Block Bearing, 0.75 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYL 2CNN2Closed Pillow BlockSingle3/4"2 3/4"2.06"2 3/8"1 7/8"0.313"€145.08
DAYTON 2CNR6 Linear Pillow Block Bearing, 1.25 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYM 2CNR6Open Pillow BlockTwin1 1/4"4"7 1/2"3 1/2"3"0.438"€494.47
DAYTON 2CNR1 Linear Pillow Block Bearing, 2 Inch Bore Dia., Stainless Steel/Polymer Cage | CJ2RYN 2CNR1Closed Pillow BlockTwin2"6"10"5 1/4"4 1/2"5/8"€764.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2CNN7 Linear Pillow Block Bearing, 0.75 Inch Bore Dia., Stainless Steel/Polymer Cage
€181.38 /unit