DAYTON 2C888 Blower Duct 10 5/8 In | AB9DAN

DAYTON 2C888 Blower Duct 10 5/8 In

Item: AB9DAN Model: 2C888
In Stock

Get it by Tuesday, Jun 10

€816.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
ApplicationAir Conditioning, Central Duct Ventilation, Exhausting, Industrial Use, Processing
AssemblyUnassembled
Bearing TypeBall
Depth18"
Discharge Height11 3/4"
Discharge PositionBottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Discharge Width8"
Drive TypeBelt Drive
Electrical ConnectionGround Wire
Height19"
Housing ColorGray
Housing FinishBaked Polyester Epoxy
Housing MaterialSteel
Hz60 Hz
Includes Drive PackageNo
Includes MotorNo
Inlet Dia.10"
Inlet Diameter10"
Max. Ambient Temp.104°F
Max. Inlet Temp.180°F
Max. Motor Hp1/2 hp
Motor Enclosure DesignOpen Dripproof
No. Of Inlets1
Number Of Discharge Positions7
Outlet Dia.Not Applicable
Outlet Height11 3/4"
Outlet ShapeRectangular
Outlet Width8"
Overall Depth18"
Overall Height19"
Overall Width12"
RotationCW
Shaft Dia.3/4"
Thermal Overload ProtectionYes
TypeLess Drive Package
Wheel Dia.10 5/8"
Wheel MaterialSteel
Wheel Width5 1/4"
Width12"
Housing Material FinishGray Polyester Epoxy
Maximum Airflow1690 CFM
Maximum Fan Speed1000 RPM
Minimum Airflow1140 CFM
Outlet TypeNon Flanged
StandardsNEC, OSHA
Wheel Diameter10 5/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 14.8275
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)30.48
HS code8414596060
Country of OriginUS

Product Variants

ProductModelTypeRotationMotor Enclosure DesignWheel MaterialHousing MaterialInlet Dia.Outlet HeightOutlet WidthPrice
DAYTON 7C652 Blower Duct 10 5/8 In | AF3EPT 7C652With Drive PackageCWOpen DripproofSteelSteel10"11 3/4"8"€1,357.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2C888 Blower Duct 10 5/8 In
€816.72 /unit