DAYTON 29XP42 Lever Chain Hoist 6000 lb Lift 10 feet | AF9EXT

DAYTON 29XP42 Lever Chain Hoist 6000 lb Lift 10 feet

Item: AF9EXT Model: 29XP42
In Stock

Get it by Tuesday, Jun 10

€1,259.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth7 11/16"
Body FinishChrome Plated
Body MaterialSteel
Body Width7"
Brake TypeDouble Disc Brake, Weston Style , Ratch And Pawl Mechanical Load Brake
ChainHardened Steel
Chain Length10.5 ft.
Chain MaterialAlloy Steel
ColorSilver
FeaturesLoad Limiters To Help Prevent Potential Overloads, When Activated, Factory-Set Overload Protection Will Not Let Hoists Operate, But Will Allow Operators To Lower The Loads
FinishZinc Plated
For Outdoor UseYes
Head Room18 1/2"
Hook Opening1 29/64"
IncludesSafety Latch Hooks
Includes BrakeBrake Included
Includes ClutchClutch Included
Lever Length16 3/8"
Lift Length10 ft.
Lifting Hook MaterialAlloy Steel
Lifting Hook Opening Width1 7/16"
Lifting Hook TypeHook With Safety Latch
Load Capacity6000 lbs.
Min. Between Hooks18 1/2"
Minimum Retracted Length18 1/2"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Operating PositionVertical
Overload ProtectionYes
Overload Protection IncludedYes
Power SourceLever
Pull To Lift Rated Load72 lbs.
Reeving1

Shipping Info:

Ship weight (kg) 20.736
Ship height (cm)53.49
Ship length (cm)19.51
Ship width (cm)19.99
HS code8425190000
Country of OriginCN

Product Variants

ProductModelHook OpeningLever LengthBody DepthBody WidthColorMin. Between HooksFinishPull To Lift Rated LoadPrice
DAYTON 29XP36 Lever Chain Hoist 1500 lb Lift 10 feet | AF9EXL 29XP3629/32"10 7/16"5 13/16"4 3/4"Silver11 13/16"Zinc Plated32 lbs.€324.71
DAYTON 29XP39 Lever Chain Hoist 3000 lb Lift 10 feet | AF9EXP 29XP391 7/64"16 3/8"6 1/2"5 9/16"Silver14 3/8"Zinc Plated50 lbs.€570.43
DAYTON 29XP46 Lever Chain Hoist 1500 lb Lift 10 feet | AF9EXX 29XP4629/32"12 3/16"5 15/16"5 5/16"Red12 51/64"Powder Coat32 lbs.€389.44
DAYTON 29XP49 Lever Chain Hoist 3000 lb Lift 10 feet | AF9EYA 29XP491 7/64"16 1/2"7"6 3/8"Red15 3/4"Powder Coat50 lbs.€486.75
DAYTON 29XP51 Lever Chain Hoist 6000 lb Lift 10 feet | AF9EYC 29XP511 29/64"16 1/2"7 5/8"8 1/4"Red20 15/32"Powder Coat72 lbs.€750.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29XP42 Lever Chain Hoist 6000 lb Lift 10 feet
€1,259.83 /unit