DAYTON 29XL89 Air Chain Hoist 2000 Lb. Capacity 20 Feet Lift | AB8WDQ

DAYTON 29XL89 Air Chain Hoist 2000 Lb. Capacity 20 Feet Lift

Item: AB8WDQ Model: 29XL89
In Stock

Get it by Tuesday, Jun 10

€6,565.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Chain Hoist
Air Consumption48 SCFM
Air Inlet GenderFemale
Air Inlet Size3/8"
Air Pressure90 psi
Body Depth10"
Body Length12 1/8"
Body MaterialAluminum
Body Width10 3/16"
BrakeShoe Type
Brake TypeDisc , Shoe Type
Chain FinishHigh Gloss
Chain MaterialAlloy Steel
ColorRed
ControlsPendant , Pendant Throttle
FinishPaint , Painted
For Max. Beam Flange HeightNot Applicable
For Max. Beam Flange WidthNot Applicable
For Max. Beam HeightNot Applicable
For Min. Beam Flange HeightNot Applicable
For Min. Beam Flange WidthNot Applicable
For Minimum Beam HeightNot Applicable
Headroom18"
Housing Length12 1/8"
Housing Width10 3/16" , 10.187"
Includes ClutchClutch Not Included
Lift20 ft.
Lift Speed23 FPM
Lifting Hook MaterialAlloy Steel
Lifting Hook Opening Width1 1/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Load Capacity2000 lbs.
Maximum Lift SpeedNot Applicable
Min. Between Hooks18"
Min. Radius CurveNot Applicable
Minimum Lift SpeedNot Applicable
Minimum Retracted Length19 11/16"
No. Of Reeves2
Number Of Load Chains2
Overall Length12 1/8"
Overall Width10.187"
Reeving2
Resistance PropertiesNot Applicable
SuspensionHook
Air Inlet TypeNPT
Body FinishPainted
Included ComponentsExternal Speed Adjustment Screws
Includes BrakeBrake Included
Lifting Capacity1 ton.
Maximum Air Consumption48 SCFM
Maximum Pulling Capacity2500 lbs.
Mount TypeHook Mounted - No Trolley
Sound Level92 dbA
StandardsANSI/ASME B30.16

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)41.91
Ship length (cm)55.12
Ship width (cm)36.07
HS code8425190000
Country of OriginCN

Product Variants

ProductModelControlsLift SpeedHeadroomMin. Between HooksBrake TypeLoad CapacityReevingFinishPrice
DAYTON 29XL85 Air Chain Hoist 500 Lb. Capacity 10 Feet Lift | AB8WDL 29XL85Pendant Throttle65 FPM15 1/4"15 1/4"Shoe Type500 lbs.1Painted€4,197.05
DAYTON 29XL86 Air Chain Hoist 1000 Lb. Capacity 10 Feet Lift | AB8WDM 29XL86Pendant Throttle45 FPM15 1/4"15 1/4"Shoe Type1000 lbs.1Painted€4,440.54
DAYTON 29XL87 Air Chain Hoist 1000 Lb. Capacity 20 Feet Lift | AB8WDN 29XL87Pendant Throttle45 FPM15 1/4"15 1/4"Shoe Type1000 lbs.1Painted€4,440.54
DAYTON 29XL88 Air Chain Hoist 2000 Lb. Capacity 10 Feet Lift | AB8WDP 29XL88Pendant Throttle23 FPM18"18"Shoe Type2000 lbs.2Painted€5,409.92
DAYTON 29XL90 Air Chain Hoist 500 Lb. Capacity 20 Feet Lift | AB8WDR 29XL90Pendant Throttle65 FPM15 1/4"15 1/4"Shoe Type500 lbs.1Painted€4,197.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29XL89 Air Chain Hoist 2000 Lb. Capacity 20 Feet Lift
€6,565.92 /unit