DAYTON 29NU59 Detection and Alarm Shutoff System 120V | AH2LBG

DAYTON VYN-SPMAC2.5 Detection and Alarm Shutoff System 120V

Item: AH2LBG Model: VYN-SPMAC2.5Cross Ref: 29NU59
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetection and Alarm Shutoff System
Connection TypeFlanged
MaterialABS, Stainless Steel
Max. Pressure175 psi
Pipe Size2 1/2"
Power Cord Length12 ft.
Relay OutputAnalog
Shut OffNo
Temp. Range-4°F to +104°F
Audio AlarmNo
Audio AlarmNot Included
Connection2 1/2" Flange
Current2A
Max. Operating Pressure175 psi
Number Of Sensors0
Product TypeDetection and Alarm Shutoff System
Sensor Cord Length12 ft.
Shut-off FeatureNo
StandardsUL508
Voltage120V

Shipping Info:

Ship weight (kg) 10.1835
Ship height (cm)43.18
Ship length (cm)43.18
Ship width (cm)43.18
Country of OriginUS

Product Details:

    • Audio Alarm : No
    • Number of Sensors : 0
    • Sensor Cord Length : 12 ft.

Product Variants

ProductModelMaterialMax. PressurePipe SizePower Cord LengthTemp. RangeRelay OutputShut OffPrice
DAYTON 29NU51 Detection and Alarm Shutoff System 120V | AH2LAY VES120V02NPABS, Brass175 psi2"Terminal Connection-4°F to +104°FAnalogNo€4,012.28
DAYTON 29NU55 Detection and Alarm Shutoff System 120V | AH2LBC VES120V05NPABS, Brass175 psi5"Terminal Connection-4°F to +104°FAnalogNo€4,696.53
DAYTON 29NU58 Detection and Alarm Shutoff System 120V | AH2LBF VYN-SPMAC2ABS, Stainless Steel175 psi2"12 ft.-4°F to +104°FAnalogNo€2,260.27
DAYTON 29NU60 Detection and Alarm Shutoff System 120V | AH2LBH VYN-SPMAC3ABS, Stainless Steel175 psi3"12 ft.-4°F to +104°FAnalogNo€2,292.70
DAYTON 29NU61 Detection and Alarm Shutoff System 120V | AH2LBJ VYN-SPMAC4ABS, Stainless Steel175 psi4"12 ft.-4°F to +104°FAnalogNo€2,327.16
DAYTON 29NU62 Detection and Alarm Shutoff System 120V | AH2LBK VYN-SPMAC5ABS, Stainless Steel175 psi5"12 ft.-4°F to +104°FAnalogNo€2,941.39
DAYTON 29NU63 Detection and Alarm Shutoff System 120V | AH2LBL VYN-SPMAC6ABS, Stainless Steel175 psi6"12 ft.-4°F to +104°FAnalogNo€3,121.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VYN-SPMAC2.5 Detection and Alarm Shutoff System 120V