Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 29HZ19 Hytrel Spider L190 Tan 9000 Rpm | AB8VKN

DAYTON 29HZ19 Hytrel Spider L190 Tan 9000 Rpm

Item: AB8VKN Model: 29HZ19
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHytrel(R) Spider
ApplicationClose Coupling L-Type
ColorTan
Coupling Weight (lb.)0.29 lbs.
Fail SafeYes
For Maximum Hub Bore2 1/8"
For Minimum Hub Bore3/4"
For Misalignment TypeAngular, Parallel
Height4.469"
Hp @ 100 Rpm7 2/5 hp
Hp Rating @ 100 Rpm7 21/50 hp
Hp Rating @ 1200 Rpm89 1/10 hp
Hp Rating @ 1800 Rpm133 33/50 hp
Hp Rating @ 3600 Rpm267 3/10 hp
Length0.866"
MaterialHytrel
Material - SpidersHytrel
Max. Parallel Misalignment0.015"
Max. Speed9000 RPM
Number Of Teeth6
Outside Dia.4 15/32"
Parallel Misalignment0.015"
Resistance PropertiesChemical Resistant, Oil Resistant
Serviceable Temp. Range (f)-59.8°F to +69.8°F
SizeL190
Spider MaterialHytrel
Spider Width22/25"
System Of MeasurementInch
Torque1702 lbs.-in. , 4680 lbs.-in.
TypeHytrel Spider
Width4.469"
Zero BacklashNo
Compatible Hub Manufacturer Part NumberL190
Coupling SizeL190
Maximum Speed5000 RPM
Outside Diameter4 15/32"
Rated Torque4680 lbs.-in.

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)12.7
HS code4016996050
Country of OriginCN

Product Variants

ProductModelOutside Dia.TorqueHeightCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmSizePrice
DAYTON 29HZ13 Hytrel Spider L150 Tan 5000 Rpm | AB8VKG 29HZ133 47/64"3708 lbs.-in.1.063"0.228 lbs.70 3/5 hp105 9/10 hp211 4/5 hpL150€105.52
DAYTON 29HZ14 Hytrel Spider L110 Tan 5000 Rpm | AB8VKH 29HZ143 19/64"2268 lbs.-in.3.287"0.138 lbs.43 9/50 hp64 77/100 hp129 11/20 hpL110€97.42
DAYTON 29HZ15 Hytrel Spider L100/l099 Tan 7000 Rpm | AB8VKJ 29HZ152 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"0.075 lbs.----€71.00
DAYTON 29HZ16 Hytrel Spider L070 Tan 14000 Rpm | AB8VKK 29HZ161 23/64"114 lbs.-in.1.339"0.015 lbs.2 17/100 hp3 1/4 hp6 51/100 hpL070€12.88
DAYTON 29HZ17 Hytrel Spider L075 Tan 11000 Rpm | AB8VKL 29HZ171 47/64"227 lbs.-in.1.732"0.029 lbs.4 8/25 hp6 12/25 hp12 97/100 hpL075€24.79
DAYTON 29HZ18 Hytrel Spider L090/l095 Tan 9000 Rpm | AB8VKM 29HZ182 3/32"145 lbs.-in., 189 lbs.-in.2.087"0.036 lbs.----€34.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29HZ19 Hytrel Spider L190 Tan 9000 Rpm
€116.60 /unit