Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 29HY60 Shaft Coupler Body Steel L190 | AB8VHA

DAYTON 29HY60 Shaft Coupler Body Steel L190

Item: AB8VHA Model: 29HY60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€150.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Coupler Body
Assembled Coupling Length4.9"
Bore Dia.1"
Hub Dia.4"
Hub MaterialCarbon Steel , Steel
Hub Projection1 15/16"
Jaw ProfileStraight
KeywayYes
Keyway Depth1/8"
Keyway Size1/4" x 1/8"
Keyway Width1/4"
Length Through Bore1.9"
Maximum Bore Dia.2 1/8"
Number Of Locking Screws2
Outside Dia.4 1/2"
Overall Coupling Length4 7/8"
Overall Length3.06"
Shaft Locking TypeSet Screw
SizeL190
System Of MeasurementInch
Bore Diameter1"
Bore TypeRound Bore with Keyway
Coupling SizeL190
Hub Diameter4"
Maximum Bore Diameter2 1/8"
Maximum Speed5000 RPM
Outside Diameter4 1/2"

Shipping Info:

Ship weight (kg) 3.897
Ship height (cm)8.89
Ship length (cm)12.7
Ship width (cm)12.7
HS code8483608000
Country of OriginCN

Product Variants

ProductModelBore Dia.Keyway SizeOutside Dia.Overall Coupling LengthHub MaterialOverall LengthKeywaySizePrice
DAYTON 29HY49 Shaft Coupler Body Sintered Iron L150 | AB8VGN 29HY497/8"3/16" x 3/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.47
DAYTON 29HY50 Shaft Coupler Body Sintered Iron L150 | AB8VGP 29HY501 1/8"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.56
DAYTON 29HY51 Shaft Coupler Body Sintered Iron L150 | AB8VGQ 29HY511 1/4"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.05
DAYTON 29HY52 Shaft Coupler Body Sintered Iron L150 | AB8VGR 29HY521 3/8"5/16" x 5/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.34
DAYTON 29HY53 Shaft Coupler Body Sintered Iron L150 | AB8VGT 29HY531 1/2"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.40
DAYTON 29HY54 Shaft Coupler Body Sintered Iron L150 | AB8VGU 29HY541 5/8"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.10
DAYTON 29HY55 Shaft Coupler Body Sintered Iron L150 | AB8VGV 29HY551 3/4"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€82.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29HY60 Shaft Coupler Body Steel L190
€150.84 /unit